Beli mata bor irwin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Set Mata Bor Masonry (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    BOSCH Set Mata Bor Masonry (Drill Bit Set)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  2. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  3. IRWIN Locking Pliers Standard (Tang Buaya)
    Mulai

    Rp439.900

    IRWIN Locking Pliers Standard (Tang Buaya)
    atribut:
    • Cutting Capacity Soft Wire (mm): φ2.3
    • Material: Nickel chrome vanadium
  4. IRWIN Locking Pliers Curved Jaw (Tang Buaya)
    Mulai

    Rp439.900

    IRWIN Locking Pliers Curved Jaw (Tang Buaya)
    atribut:
    • Material: Nickel chrome vanadium
  5. IRWIN Mechanics Vices - Heavy Duty
    Mulai

    Rp909.900

    IRWIN Mechanics Vices - Heavy Duty
    Deskripsi:
    Mechanics Vices - Heavy Duty Features:Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range. A full line of replacement parts are available.1. CLOSE GRAINED GREY IRON BODY & SLIDING JAW-Cast then machined on all friction surfaces for a smooth, reliable action2. SAFETY STOP-Prevents the slide from being separated from the body3. HARDENED STEEL JAWS-Extend the life of the jaws and are replaceable4. UNBREAKABLE S.G. IRON NUT-Can be replaced when worn5. FUSED STEEL HANDLE-Will bend before the vice can be overstressed6. TWIN-START ACME COLD ROLLED THREAD-For faster and smoother operation
  6. IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operation
    atribut:
    • Throat Depth (inch): 3-3/16 (81 mm)
  7. IRWIN Chain Clamp
    Mulai

    Rp369.900

  8. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  9. FACOM Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

  10. IRWIN Aviation Snips
    Mulai

    Rp179.900

    IRWIN Aviation Snips
    Deskripsi:
    - Shears to cut sheet metal, cut zinc, have sharp and accurate cutting blades of the pliers. Engineered to Irwin standards for long-lasting durability.- Bottom pliers specially designed for sharp cutting, smooth edges. Straight and soft, no edge marks, 2 (2 layers)- The handle is a single piece of forged steel. Designed according to physiology Perfect transmission of cutting force and usability- Soft grip handle Makes cutting soft, not fatigued,with a system to relax. for easy and convenient cutting accurate- Shroud handle designed for easy use with one hand, cutting length 1.5/16" or 334 mm for faster cutting speed.- Cutting stainless steel sheet thickness 0.84 mm., steel sheet thickness 1.19 mm.
  11. KNIPEX Alligator Water Pump Pliers (Tang Pipa)
    Mulai

    Rp789.900

    KNIPEX Alligator Water Pump Pliers (Tang Pipa)
    Deskripsi:
    - Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
    atribut:
    • Adjustment Positions: 9
  12. STANLEY Wood Chisel Set (Pahat Kayu)
    Mulai

    Rp139.900

    STANLEY Wood Chisel Set (Pahat Kayu)
    Deskripsi:
    A pack of 3 piece of wood chisel set with blades that have long lasting durability.
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. IRWIN Sheet Metal Clamp
    Mulai

    Rp959.900

    IRWIN Sheet Metal Clamp
    atribut:
    • Material: Nickel chrome vanadium
    • Maximum Opening (mm): 30
    • Maximum Width (mm): 61
    • Minimum Width (mm): 50
    • Overall Length (mm): 195
Daftar Harga mata bor irwin Terbaru October 2026
BOSCH Set Mata Bor Masonry (Drill Bit Set)Rp239.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
IRWIN Hexagonal Shank Drill Cobalt (Mata Bor Heksagonal)Rp179.900
IRWIN Locking Pliers Standard (Tang Buaya)Rp439.900
IRWIN Locking Pliers Curved Jaw (Tang Buaya)Rp439.900
KO-KEN Nut Setter (with Magnet)Rp77.900
IRWIN Mechanics Vices - Heavy DutyRp909.900
FACOM Locking Pliers (Tang Buaya)Rp639.900
IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)Rp449.900
IRWIN Chain ClampRp369.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)