IRWIN Aviation Snips

Sebelum PPN:
Rp179.900 - Rp199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Shears to cut sheet metal, cut zinc, have sharp and accurate cutting blades of the pliers. Engineered to Irwin standards for long-lasting durability.
- Bottom pliers specially designed for sharp cutting, smooth edges. Straight and soft, no edge marks, 2 (2 layers)
- The handle is a single piece of forged steel. Designed according to physiology Perfect transmission of cutting force and usability
- Soft grip handle Makes cutting soft, not fatigued,with a system to relax. for easy and convenient cutting accurate
- Shroud handle designed for easy use with one hand, cutting length 1.5/16" or 334 mm for faster cutting speed.
- Cutting stainless steel sheet thickness 0.84 mm., steel sheet thickness 1.19 mm.


Ulasan Produk

Tidak ada ulasan