Beli mata bor carbide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Miyanaga Concrete Drill IT Carbide Drill (Mata Bor Beton)atribut:
- Compatible Materials: Reinforced concrete, muscle concrete, mortar, block, extruded cement
- monotaro Straight Shank Drill Carbide (Mata Bor Lurus)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Cemented carbide
- Blade Diameter Tolerance: h8
- Shank Diameter Tolerance: h6
- Helix Angle (Degree): 25
- Point Angle (°): 145
- Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
- OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Deskripsi:Hy-Pro Carbide Drill 3D High Performance With Oil Hole
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)Deskripsi:Series J102 - Metric General purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118 degrees. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.atribut:
- Point Type: Four Facet
- Material: Carbide
- Coolant Delivery: External
- TOTAL Core Drill Bit (Mata Bor Inti)Deskripsi:5pcs TCT blades. With 1pcs 110mm adaptor. With 1pcs 8x110mm masonry drill bit. Packed by color box.
- DIXI Carbide Drillatribut:
- Effective Processing Height: 3D (cutting diameterx3)
- Non Brand Drill MillDeskripsi:Carbide drill mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel drill mills. These drill mills have a bright finish that provides a smooth, polished surface.atribut:
- UNSPSC: 23172005
- Cutting Direction - Machining: Right Hand
- End Mill Cutting Type: Center Cutting
- End Mill Style: Drill
- List Number: 208
- Material - Machining: Carbide
- Material Applications: Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Measurement System: Fractional Inch
- Single End/Double End: Single End
- Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)Deskripsi:This highly productive solid carbide drill uses a unique flute shape to break up chips into small pieces, preventing problems with chip clogging.Even when cutting conditions are increased, it maintains high precision, long life, and low power consumption.Highly productive solid carbide drill.For drilling heat-resistant alloys and titanium alloys.
- OSG Straight Shank Jobber Drill Carbide Metric (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus)Deskripsi:3D External Cooling Twist Drills For Steel. Work Material : Steel, Cast Ironatribut:
- Material: Carbide
Daftar Harga mata bor carbide Terbaru October 2026
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| OSG Straight Shank Hy-Pro Carbide Drill Regular Length HYP-MG-GDR (Mata Bor Lurus) | Rp199.900 |
| FKD Straight Shank Drill Carbide Tipped (Mata Bor Lurus) | Rp1.199.900 |
| York Round Tree Carbide Burr (Mata Bor Tuner) | Rp129.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| Miyanaga Concrete Drill IT Carbide Drill (Mata Bor Beton) | Rp189.900 |
| monotaro Straight Shank Drill Carbide (Mata Bor Lurus) | Rp129.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus) | Rp1.099.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance (Mata Bor Lurus) | Rp549.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gjP102408595-5.jpg)
/P102100110-1.jpg)
/5jP105278199-10.jpg)
/jvP102132715-5.jpg)
/2hP101003089-2.jpg)
/P102917367-1.jpg)
/30P101566108-2.jpg)
/P102100134-1.jpg)
/P102100127-1.jpg)
/aiP103059378-5.jpg)
/36P101003114-4.jpg)
/naP102129838-9.jpg)
/0cP101006012-2.jpg)
/mlP103468813-1.jpg)



%20CoroDrill%20860-SM%20Series%20(Mata%20Bor%20Lurus)/d6P111185474-1.jpg)
/52P111659182-1.jpg)
/hyP103246646-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)