Beli master precision level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Flat-Type Precision LevelDeskripsi:-Mainly for precision measurement of machine tools and flatness measurement of surface plates.
- TRUSCO Flat-Type Precision LevelDeskripsi:37atribut:
- Length (mm): 200
- Width (mm): 50
- Thickness (mm): 55
- Sensitivity (mm): 0.02
- TRUSCO Square-Type Precision Levelatribut:
- Length (mm): 150
- Width (mm): 150
- Thickness (mm): 40
- Sensitivity (mm): 0.02
- Accuracy: within 2nd graduation mark
- RIKEN KEISOKUKI Precision Frat Level (Waterpass)Deskripsi:-Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.atribut:
- Dimensions: 100x36x38mm
- Sensitivity: 0.02mm/lm
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- TRUSCO Iron LevelDeskripsi:-Equipped with horizontal precision correction mechanism.-With V-groove.-To check linearity of welding works etc.atribut:
- Dimensions: 300x42.0x22.0mm
- Magnet: None
- Purpose of Use: To check linearity of welding works etc.
- TRUSCO Square-Type Precision LevelDeskripsi:-Polygonal/horizontal orientation and right angle measurement.atribut:
- Dimensions: 200x200x42mm
- Sensitivity: 0.02mm
- Akatsuki MFG (KOD) Digital Level Gaugeatribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- RSK Precision Levelatribut:
- Sensitivity: 0.02 mm
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Deskripsi:UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5atribut:
- Level: 5
- NIPPON PAINT Cat Semprot Aerosol Tipe Warna SolidDeskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- SAFETY JOGGER Sarung Tangan Safety Shield 4X43Catribut:
- Series: Shield 4543
- Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
- SNI License: Yes
- Uni Seiki Surface Plateatribut:
- Material: Cast iron
- Plane Accuracy (µm): 38
- Width (mm): 300
- Depth (mm): 300
- Height (mm): 60
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
Daftar Harga master precision level Terbaru March 2026
| TRUSCO Flat-Type Precision Level | Rp18.999.900 |
| TRUSCO Flat-Type Precision Level | Rp20.999.900 |
| TRUSCO Square-Type Precision Level | Rp12.999.900 |
| RIKEN KEISOKUKI Precision Frat Level (Waterpass) | Rp9.999.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp7.099.900 |
| TRUSCO Iron Level | Rp769.900 |
| TRUSCO Square-Type Precision Level | Rp41.999.900 |
| Akatsuki MFG (KOD) Digital Level Gauge | Rp2.699.900 |
| RSK Precision Level | Rp11.999.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp289.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






















































































































































/P102711709-1.jpg)
/3aP101507118-2.jpg)


%20Digital%20Level%20Gauge/P102018071-1.jpg)

/P101000752-1.jpg)
/m3P104574795-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/P101507781-1.jpg)
/eoP104581528-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20Shield%204X43C/9lP102038345-2.jpg)

![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)
/P101518176-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Sarung%20Tangan%20Safety%20Comfort%20Grip/P101548494-2.jpg)