Beli masking paper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tesa Tape Masking Paper with Slightly Creped Adhesive Paper Tape
    Mulai

    Rp149.900

    Tesa Tape Masking Paper with Slightly Creped Adhesive Paper Tape
    Deskripsi:
    -Since a flexible crepe paper masking tape is used, it is easy to use and can easily cure wide areas with one step.-A product that paint is hard to drop and glue is hard to be left. -For curing a floor, around baseboards when painting. -Can be cut by hand.
    atribut:
    • Color: Cream
    • Thickness: 0.01mm
    • Working Tape Width: 19mm
    • Viscosity: 3.4N/10mm
    • Tensile Strength: 38N/10mm
    • Base Material: Crepe Paper
    • Adhesive Materials: Rubber
    • Purpose of Use: For curing a floor, around baseboards when painting.
  2. WURTH Masking Paper
    Mulai

    Rp1.899.900

    WURTH Masking Paper
    Deskripsi:
    The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Application area : - For covering and protecting bodywork and components from upcoming painting work.
    atribut:
    • Width (cm): 60
    • Length (m): 300
    • Coating Weight per m²: 48g
  3. 3M Abrasive Hand Pad Cuttable
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    3M Abrasive Hand Pad Cuttable
    atribut:
    • Width (mm): 150
    • Length (mm): 230
    • Color: reddish brown
    • Finished equivalent count (#): 320
    • Abrasive: A (aluminum oxide)
    • Abrasive Grain Size: #320
    • Dimensions (mm): 150×230
    • Grade: VF
    • TRUSCO Number: 430-7038
  4. monotaro.id Lakban Kertas 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp9.900

    monotaro.id Lakban Kertas 2inch (Solasi / Selotip)
    Deskripsi:
    Masking tape atau yang biasa di sebut lakban kertas adalah adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda, tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan Anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Lebar (mm): 48
    • Warna: Kuning Soft
  5. Daimaru Lakban Kertas Krem (Solasi / Selotip)
    47%
    Rating:
    99% of 100
    (30)
    Mulai

    Rp4.900

  6. 3M Scotch-Brite Abrasive Hand Pad General Purpose
    Rating:
    97% of 100
    (7)
    Mulai

    Rp15.900

    3M Scotch-Brite Abrasive Hand Pad General Purpose
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
  7. 3M Gas&Vapor Respirator
    Mulai

    Rp649.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  8. Tesa Tape Pita Fiberglass
    73%
    Mulai

    Rp52.900

    Tesa Tape Pita Fiberglass
    Deskripsi:
    - material dasar fiberglass dengan kekuatan luar biasa- cocok dengan segala bentuk perekat- mencegah keretakan, memperbaiki goresan atau lubang kecil
    atribut:
    • Tensile Strength (N/mm): 102/10
    • Thickness (mm): 0.26
    • Viscosity (N/mm): 0.7/10
    • Color: White
    • Adhesive Materials: Acrylics
    • Base Material: Fiberglass
    • Purpose of Use: For prevention of cracks at the plaster board joint part and repair for scratches or small holes.
    • Stretch: 2%
    • W x L (mm x m): 50mmx45m
  9. Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)
    atribut:
    • Color: Crystal
    • Thickness (mm): 0.2
    • Viscosity (N/mm): 11.5/10
    • Finish Material: Base Material: Polyester Film, Adhesive: Acrylics
    • Tensile Strength (N/mm): 20/10
  10. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  11. FKY Kraft Paper Using Masker
    Mulai

    Rp119.900

    FKY Kraft Paper Using Masker
    atribut:
    • Color: Yellow
    • Length (m): 30
    • Material: washi tape kraft paper
  12. Tesa Tape Lakban Kain PE Coextruded 55 (Solasi / Selotip)
    Mulai

    Rp199.900

    Tesa Tape Lakban Kain PE Coextruded 55 (Solasi / Selotip)
    Deskripsi:
    tesa® 4688 is a standard grade polyethylene coated cloth tape. It is based on a 55 mesh woven PET/rayon fabric backing coated with a pressure sensitive natural rubber adhesive. tesa® 4688 is a typical repairing tape, convenient for a variety of needs with very good handling characteristics. Main applications : - Marking, masking, packaging, protecting, fastening, closing. - Bonding of construction films. - Closing of cartons, tins, etc. - Fixing of wires. - Bundling of cables. - Splicing of films, marking of parts during maintenance in nuclear power plants.
    atribut:
    • Length (m): 50
    • Width (mm): 50
    • Backing Material: PE extruded cloth
    • Total Thickness (µm): 260
    • Type of Adhesive: Natural Rubber
    • Adhesion to Steel (N/cm): 4.5
    • Dielectric Breakdown Voltage (V): 2900.0
    • Elongation at Break (%): 9.0
    • Mesh: 55 count per square inch
    • Temperature Resistance 30 minute (°C): 110
    • Tensile Strength (N/cm): 52.0
  13. Eka Tape Lakban Kertas (Solasi / Selotip)
    BARU
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.900

  14. Tesa Tape Lakban Kertas Crepe (Solasi / Selotip)
    Mulai

    Rp109.900

    Tesa Tape Lakban Kertas Crepe (Solasi / Selotip)
    atribut:
    • Color: Brown
    • Material: Base material:Crepe paper, Adhesive:Rubber-based (Non-solvent)
    • Length (m): 50
    • Thickness (mm): 0.17
    • Adhesive Strength: 4.7N/10mm
    • Tensile Strength: 53N/10mm
  15. Scotch-Brite Hand Pads
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    Scotch-Brite Hand Pads
    atribut:
    • Color: Maroon
  16. monotaro.id Lakban Kertas 1inch (Solasi / Selotip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp4.900

    monotaro.id Lakban Kertas 1inch (Solasi / Selotip)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
  17. 3M Scotch Brite Industrial Abrasive Pad 7447
    Mulai

    Rp1.099.900

    3M Scotch Brite Industrial Abrasive Pad 7447
    Deskripsi:
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal.Rust removal Scratch blur (universal type)
    atribut:
    • Abrasive: A (Aluminium Oxide)
    • Dimensions (mm): 150x230
    • Grade: VF
    • AS ONE Part Number: 2-7694-05
    • Abrasive Grain Size: #320
    • Color: Red tea
    • TRUSCO Number: 126-6365
  18. Tesa Tape Masking Film with Mask Tape for Sharp Paint Edges
    Mulai

    Rp199.900

    Tesa Tape Masking Film with Mask Tape for Sharp Paint Edges
    Deskripsi:
    -Since a masking tape that a plain paper is used as a base material is used, a parting line (a border)can be clearly shown.-A product that paint is hard to drop and glue is hard to be left.-A film has elasticity and workability is good. -For curing a floor, wall, around outlets. -Can be cut by hand.
    atribut:
    • Color: Yellow
    • Thickness: 0.01mm
    • Working Tape Width: 19mm
    • Viscosity: 1.8N/10mm
    • Tensile Strength: 30N/10mm
    • Base Material: Plain Paper
    • Adhesive Materials: Acrylics
  19. NACHI TAPE Lakban Kertas (Solasi / Selotip)
    Rating:
    100% of 100
    (20)
    Mulai

    Rp3.900

Daftar Harga masking paper Terbaru March 2026
Tesa Tape Masking Paper with Slightly Creped Adhesive Paper TapeRp149.900
WURTH Masking PaperRp1.899.900
3M Abrasive Hand Pad CuttableRp649.900
monotaro.id Lakban Kertas 2inch (Solasi / Selotip)Rp9.900
Daimaru Lakban Kertas Krem (Solasi / Selotip)Rp4.900
3M Scotch-Brite Abrasive Hand Pad General PurposeRp15.900
3M Gas&Vapor RespiratorRp649.900
Tesa Tape Pita FiberglassRp52.900
RUPES Random Orbital PolisherRp6.499.900
Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)Rp149.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)