Beli masker safety 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Replaceable Dust MaskDeskripsi:Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.atribut:
- Type: Replaceable
- Color: Gray
- 3M Disposable Dust MaskDeskripsi:Standard type disposable dust mask. The usage time limit is long, so you can use it with confidence.atribut:
- AS ONE Part Number: 9-021-01
- Head Strap: overhead
- Maximum Duration Time (hour): 14
- Quantity (sheets): 22
- Shape: Cup type
- Size: Regular
- Specified protection factor: 4
- Standard: DS1
- String Type: Mask type
- TRUSCO Number: 380-2167
- Type: Disposable
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- KRISBOW Masker Anti Debuatribut:
- Color: White
- Dimension Unit (cm): 8x9x5
- Material: Rubber
- Taffware Gas Respirator Mask (Masker Respirator)Deskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- 3M Gas&Vapor RespiratorDeskripsi:3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.atribut:
- Size: M
- Vertical (mm): 140
- Horizontal (mm): 110
- Intake Resistance (Pa): 50 or less
- 3M Vapor and Gas Respirator (Masker Respirator)atribut:
- Exhaust Resistance: 80Pa or less
- Koken Dust Mask 1010ADeskripsi:We have succeeded in making it lightweight and compact while maintaining high performance and high reliability, such as the integrally molded face body that fits the face better and the new type of strap. A type with a built-in fit checker that makes it easy to check the fit. The Mighty Micron Filter is made from wool felt as a base material and is treated with a special resin. It collects dust by the charged electrostatic force. The high collection efficiency and low intake resistance of the Micron Filter are maintained, and more advanced electrostatic processing It is a high-performance electrostatic filter by. For work with a small amount of dust or when handling less harmful dust.atribut:
- AS ONE Part Number: 6-8383-11
- Suitable For: (Filter) For Mighty Micron Filter 1010
- Type: Replaceable dustproof
- Inspiratory Resistance Increase (Pa): 90
- Standard: RL1
- Exhaust Resistance (Pa) (Manufacturer's Standard): 40±23
- Exhaust Resistance, Measured Average (Pa): 44
- Exhaust Rubber Valve: T-6K type
- Facepiece Material: Elastomer
- Function: Built-in fit checker
- Head Strap: Type RB
- Included Accessories: Filter
- Inspiratory Resistance (Pa) (Manufacturer's Standard): 50±20
- Inspiratory Resistance, Measured Average (Pa): 63
- Intake rubber valve: Oval Type (Black)
- Particle Collection Efficiency (%) (Average Measured Value): 94.8
- Particle Collection Efficiency (%) (Manufacturer's Standard): 80.0 or more
- KY Gas Respirator Anti-Dust Chemical (Masker Respirator)Deskripsi:Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbonatribut:
- Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
- Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
- Packaging Dimensions (cm): 14x12x15
- Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Eveready Flash Light Low Cost with Battery (Senter)atribut:
- Beam Distance (m): 82
- 3M Full Facepiece Reusable Respirator (Masker Respirator)atribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- TRUSCO Replaceable Dust Respiratoratribut:
- Size: M
- Weight (g): 70
- Standard: RL1
- Inhalation Resistance (Pa): 70 or less
- Particle Collection Efficiency (%): 82 or more
- National Certification Acceptance Number: No. No. TM513
- Material (Welding Face): Styrene-based rubber
- Length (mm): 99
- Width (mm): 102
- Purpose of Use: Sander and grinder work. Construction work. Pesticide spraying. (emulsion is not acceptable)Cleaning work.
- 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
Daftar Harga masker safety 3m Terbaru October 2026
| 3M Replaceable Dust Mask | Rp769.900 |
| 3M Disposable Dust Mask | Rp1.799.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| 3M Particulate Respirator 8210 (Masker/Respirator Partikulat) | Rp509.900 |
| KRISBOW Masker Anti Debu | Rp19.900 |
| Taffware Gas Respirator Mask (Masker Respirator) | Rp73.900 |
| 3M Gas&Vapor Respirator | Rp849.900 |
| 3M Vapor and Gas Respirator (Masker Respirator) | Rp399.900 |
| Koken Dust Mask 1010A | Rp469.900 |
| UVEX Safety Goggles U-Sonic HC/AF (Kacamata Safety Goggle) | Rp529.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Replaceable%20Dust%20Mask/e9P106567513-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Disposable%20Dust%20Mask/0vP109136031-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%2FRespirator%20Partikulat)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Anti%20Debu/msP101516820-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Gas%20Respirator%20Mask%20(Masker%20Respirator)/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Gas%26Vapor%20Respirator/boP104711420-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Vapor%20and%20Gas%20Respirator%20(Masker%20Respirator)/10P106581036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/Koken%20Dust%20Mask%201010A/q6P106600942-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Safety%20Goggles%20U-Sonic%20HC%2FAF%20(Kacamata%20Safety%20Goggle)/P101508221-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KY%20Gas%20Respirator%20Anti-Dust%20Chemical%20(Masker%20Respirator)/d4P107975472-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%207711%20Pre-Filter%20For%20Mask%203100%20%2F%203200/P101548746-1.jpg)
/miP105168810-2.jpg)
/P102076668-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%20(Masker%20Respirator)/P102069899-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%209501%2B%2C%20KN95%2FP2%20(Masker%20KN95)/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/Endlessafe%20Safety%20Goggles%20(Kacamata%20Safety%20Goggle)/efP107315519-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/TRUSCO%20Replaceable%20Dust%20Respirator/P102008232-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%2FAcid%20Gas%20Cartridge%206003%20(Filter%20Masker)/dbP107527479-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)