Beli map zipper carpenter a4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Map Zipper PVC
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

    Kenko Map Zipper PVC
    Deskripsi:
    Kenko PVC zipper bag/tas dokumen dengan sleting
  2. Fort Time Switch Analog
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Fort Time Switch Analog
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  3. Theben Analog Time Switch
    Mulai

    Rp539.900

    Theben Analog Time Switch
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  4. Bambi PP Zipper Bag Folio Jaring (F4)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    Bambi PP Zipper Bag Folio Jaring (F4)
    Deskripsi:
    Bambi Zipper Bag Net 5521 untuk menyimpan dokumen hingga ukuran Folio. Cocok untuk menyimpan dokumen pada saat berpergian.
    atribut:
    • Size: Folio
  5. Lexar SSD 2.5inch SATA III
    Mulai

    Rp889.900

    Lexar SSD 2.5inch SATA III
    Deskripsi:
    Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.
    atribut:
    • Storage Temperature (°C): -40 to 85
  6. Bambi Map Plastik Zipper A4 dengan Zipper Besi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    Bambi Map Plastik Zipper A4 dengan Zipper Besi
    Deskripsi:
    Zipper Pocket with Metal Head PVC Semi Transparent, A4
    atribut:
    • Size: A4
  7. Sandisk SSD Plus
    Mulai

    Rp1.599.900

    Sandisk SSD Plus
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  8. Bambi Map Plastik Zipper A5
    Mulai

    Rp22.900

    Bambi Map Plastik Zipper A5
    Deskripsi:
    Zipper Pocket P.V.C Transparent 0.30mm; A5 Pocket Size : 18cm x 24cm
    atribut:
    • Size: A5
    • Bag Size: 180 x 240 mm
  9. V-Gen SSD M.2
    Mulai

    Rp829.900

  10. Bambi Map Plastik Zipper Folio F4
    Mulai

    Rp37.900

    Bambi Map Plastik Zipper Folio F4
    Deskripsi:
    Zipper Pocket P.V.C Transparant 0.30mm; FolioPocket Size : 27cm x 39.5cm
    atribut:
    • Size: Folio
    • Bag Size (mm): 270x395
  11. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (18)
    Mulai

    Rp61.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  12. Bambi Map Tenteng Zipper
    Mulai

    Rp55.900

    Bambi Map Tenteng Zipper
    atribut:
    • Size: Folio
    • Color: Blue
  13. Bambi Map Plastik Zipper A4
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Bambi Map Plastik Zipper A4
    Deskripsi:
    Zipper Pocket P.V.C Transparent 0.30mm; A4 Pocket Size : 24cm x 33.3cm
    atribut:
    • Size: A4
    • Bag Size (mm): 240 x 330
  14. Theben Electronic Timer
    Mulai

    Rp4.499.900

    Theben Electronic Timer
    Deskripsi:
    An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.
    atribut:
    • UNSPSC: 39121523
    • Amps (A): 10
    • Backup Device: Lithium Battery
    • Backup Time (yr): 10
    • Color: Gray
    • Depth (inch): 2 3/4
    • Display Height (inch): 3/4
    • Enclosure: Plastic
    • Height (inch): 3 1/2
    • Mounting: DIN Rail
    • NEMA Rating: 1
  15. Seagate Expansion Hardisk Eksternal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Seagate Expansion Hardisk Eksternal
    Deskripsi:
    In The Box:- HDD Expansion- Kabel USB3.0- Panduan
    atribut:
    • Transfer Rate (MB/s): Up to 120
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
  16. Adata Ultimate SU650 SSD
    Mulai

    Rp2.499.900

    Adata Ultimate SU650 SSD
    atribut:
    • Capacity (gb): 512
    • Form Factor (inch): 2.5
    • NAND Flash: 3D NAND
    • Interface: SATA 6Gb/s
    • Max. Terabytes Written (TBW): 1120
    • Maximum Sequential Read (MB/s): Up to 520
    • Maximum Sequential Write (MB/s): Up to 450
    • Mean Time Between Failure (hour): 2.000.000
    • Operating Temperature (°C): 0-70
    • Shock Resistance (g/ms): 1500/0.5
Daftar Harga map zipper carpenter a4 Terbaru April 2026
Kenko Map Zipper PVCRp13.900
Fort Time Switch AnalogRp189.900
Theben Analog Time SwitchRp539.900
Bambi PP Zipper Bag Folio Jaring (F4)Rp44.900
Verbatim Internal SATA III SSDRp999.900
Lexar SSD 2.5inch SATA IIIRp889.900
Bambi Map Plastik Zipper A4 dengan Zipper BesiRp27.900
V-Gen SSD Platinum SATA IIIRp2.499.900
Sandisk SSD PlusRp1.599.900
Bambi Map Plastik Zipper A5Rp22.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)