Beli makita tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Polishing Belt for Beltonatribut:
- Compatible: B-10N/EBS-10/BB-10/BB-10A
- Compatible Models: B-10N/EBS-10/BB-10/BB-10A
- Belt Width W x Length l (mm): 10x330
- Makita Dust CollectorDeskripsi:Large casters prevent it from tipping over, allowing for stable movement! The ease of movement and use on site has been greatly improved. It can be easily moved outdoors or on uneven surfaces. The large bumper protects the main unit from contact with walls, etc. The material used for the bumper is a material that does not easily stain the other materials it comes in contact with.Cleaning of various indoor work sites, cleaning inside stores, etc.
- Makita Cordless Backpack Vacuum Cleaneratribut:
- Voltage (V): 18
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- Yamoto CV Plier Set 3-Pcebi-Material Grip (Tang Kombinasi)atribut:
- ECLASS Code: 21040300
- ESD: No
- Finish/Coating: Chemically Blackened
- Handle Material: Bi-Material
- Individual or Set: Set
- Insulated: No
- Jaw Material: Chrome Vanadium Steel
- Jaw Style: Smooth, Serrated
- Miniature: No
- Non Sparking: No
- Number of Pieces: 3
- Type: Pliers Set
- UNSPSC: 27112106
- VDE: No
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
Daftar Harga makita tools Terbaru October 2026
| NITTO KOHKI Polishing Belt for Belton | Rp1.399.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Dust Collector | Rp439.900 |
| Makita Cordless Backpack Vacuum Cleaner | Rp6.599.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| RYOBI Die Grinder (Mesin Gerinda Tuner) | Rp759.900 |
| Yamoto CV Plier Set 3-Pcebi-Material Grip (Tang Kombinasi) | Rp529.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101578316-1.jpg)



/P101004298-1.jpg)
/7vP101005283-2.jpg)
/P101578446-1.jpg)
/P101518299-1.jpg)
/P101578101-1.jpg)
/P101578286-1.jpg)


/P101578255-1.jpg)
/6nP104977239-1.jpg)
/ktP106203749-1.jpg)

/28P104977080-1.jpg)
/8lP101578309-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)