Beli makita hr 2230 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Rotary Drillatribut:
- Continuous Rating Input (W): 710
- Impact Energy (J): EPTA-Procedure 05/2009: 1.9
- Capacity (mm): Concrete: 22; Core Bit: 54; Diamond Core Bit (Dry Type): 65; Steel: 13; Wood: 32
- Blows per Minute (bpm): 0-4350
- Vibration Level (m/s²): Hammer Drilling into Concrete: 15.5; Drilling into Metal: 3.0
- Dimensions (LxWxH) (mm): 362x71x194
- No Load Speed (rpm): 0-1100
- Power Supply Cord (m): 4.0
- Sound Level (dBA): 101
- Sound Pressure Level (dBA): 90
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Mesin Bor Beton 2 Kecepatanatribut:
- Concrete Drill Capacity (mm): 20
- Electrical Power (W): 720
- Iron Capacity (mm): 8-13 (Hi-Lo)
- Kecepatan Pukulan: Hi: 0 - 58.000 ipm, Lo: 0 - 24.000 ipm
- No Load Speed (rpm): Hi: 0 - 2.900 , Lo: 0 - 1.200
- Wood Drill Capacity (mm): 25 (Hi), 40 (Lo)
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Deskripsi:These rotary hammers accept spline bits, which drill large-diameter holes and perform heavy-duty chiseling. They are commonly used for pipe running, rebar dowelling, concrete repair, channel grooving, and light demolition applications. Spline-drive hammers are an older-technology alternative to SDS-Max for users with a large stock of spline bits. Their L-shape orients the motor and transmission vertically to increase impact energy, makes the hammer more compact than other styles, and centers the weight of the tool for optimal balance. They have an enclosed grip that protects against rough surfaces and protruding objects. The grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.atribut:
- UNSPSC: 27112705
- Anti-Kickback Clutch: Yes
- Auxiliary Handle Positions: Continuous
- Drill Chuck Type: Keyless
- Kit Contents: (1) Bare Tool
- Motor Type: Brushed
- Number of Speed Settings: Continuous
- Power Source: Corded
- Switch Type: Trigger
- Voltage (V): 120 (AC)
Daftar Harga makita hr 2230 Terbaru March 2026
| Makita Mesin Bor Bobok Beton | Rp2.799.900 |
| Makita Rotary Drill | Rp1.899.900 |
| Makita Mesin Gerinda Tangan | Rp439.900 |
| Makita Mesin Bor Bobok Beton SDS-Plus | Rp6.299.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Mesin Bor Beton | Rp2.199.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)























































































































































/P101000154-1.jpg)



/P101518404-1.jpg)

/6sP101518244-38.jpg)








/liP109725774-16.jpg)