Beli makita drill hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Bor Bobok Beton SDS Max
    Mulai

    Rp16.999.900

    Makita Mesin Bor Bobok Beton SDS Max
    atribut:
    • Power Supply Cord: 5.0 m
    • Shank type: Adapted For Sds-Max Bits
    • Operation Mode: 2 modes: Hammering with rotation and Rotation only
  2. Makita Hammer Drill
    Mulai

    Rp4.699.900

    Makita Hammer Drill
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  3. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  4. Makita Cordless Hammer Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Makita Cordless Hammer Drill
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  5. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  6. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  7. Makita Corded Hammer Drill
    Mulai

    Rp6.099.900

    Makita Corded Hammer Drill
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  8. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. Makita Mesin Bor
    Mulai

    Rp1.999.900

  10. Makita Cordless Drill Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Drill Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  11. Makita Cordless Hammer Drill Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Hammer Drill Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drill
    atribut:
    • Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
    • Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32(280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Level (dBA): 93
    • Sound Pressure Level (dBA): 82
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
    • Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
  12. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  13. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Mulai

    Rp2.899.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  14. RYOBI Cordless Drill Driver
    Mulai

    Rp879.900

    RYOBI Cordless Drill Driver
    atribut:
    • Battery Voltage (V): 12
  15. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  16. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga makita drill hammer Terbaru April 2026
Makita Mesin Bor Bobok Beton SDS MaxRp16.999.900
Makita Hammer DrillRp4.699.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Cordless Hammer DrillRp3.099.900
Makita Cordless Rotary HammerRp3.899.900
Makita Corded Rotary HammerRp9.399.900
Makita Mesin Bor ListrikRp429.900
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
Makita Cordless Drill DriverRp1.699.900
Makita Corded Hammer DrillRp6.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)