Beli makita demolition hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Makita Demolition Hammer SDS Max (Mesin Bobok Beton)atribut:
- Kecepatan Pukulan: 950 - 1.900 ipm
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Deskripsi:Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- Plug Type: Three-Prong
- Power Source: Corded
- Voltage (V): 120 (AC)
- MILWAUKEE Demolition Hammer KitDeskripsi:SDS-max-drive demolition hammers have a chuck that accepts SDS-max demo bits. The chuck locks onto the bit shank of the bits for a firm grip that maximizes the transfer of impact energy to the bit.atribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Handle Type: Chipper
- Current (A): 14
- Kit Contents: (1) Bare Tool
- Motor Type: Electric
- Number of Chisel Positions: 12
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- PRO-QUIP Demolition Hammeratribut:
- Input Voltage (V): 220-240
- Input Frequency (Hz): 50
- Input Electrical Power (W): 1500
- Working Power (J): 45
- Working Speed (BPM): 1400
- METABO Demolition HammerDeskripsi:-Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health -Long design for an upright, back-friendly working position when performing ground work -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load -Thumbwheel for preselection of impact rate -Electronic soft start for smooth start-up -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Lockable switch for comfortable chiselling in continuous operation -Wear Indication for Carbon Brush -The adjustable front handle can be rotated 360° and the angle adjusted for an optimum working positionatribut:
- Bit Retainer: SDS-max
- Cable Length (m): 6
- Uncertainty of Measurement K (m/s²): 1.5
- DOLIZ Demolition HammerDeskripsi:Mesin Bobok Beton/Demolition Hammer dari Doliz dengan tipe BA255. Dengan alat ini anda dapat dengan mudah membobok beton yang sangat keras sekalipun dengan sangat mudah, karena mesin ini dilengkapi dengan teknologi putaran dan dentuman (impact).atribut:
- Voltage (V/Hz): 220/50
- Protect Grade: II
Daftar Harga makita demolition hammer Terbaru March 2026
| Makita Mesin Bobok Beton | Rp3.699.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| BITEC Bobok Beton | Rp3.999.900 |
| BITEC Mesin Bobok Beton | Rp1.099.900 |
| Makita Demolition Hammer SDS Max (Mesin Bobok Beton) | Rp10.999.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp3.599.900 |
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp23.999.900 |
| Makita Mesin Bobok Beton | Rp19.999.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| INGCO Demolition Breaker | Rp1.799.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)























































































































































/P101578385-1.jpg)
/P101518657-6.jpg)
/byP109124430-1.jpg)

/P101518404-1.jpg)

/b5P109724401-4.jpg)