Beli makita battery charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  2. TRUSCO Magnetic Catch Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  3. TRUSCO Magnetic Catch
    Rating:
    20% of 100
    (1)
    Mulai

    Rp64.900

    TRUSCO Magnetic Catch
    Deskripsi:
    Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.
    atribut:
    • Body Material: Polycarbonate (PC), neodymium magnet
    • Overall Length (mm): 21
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable Size (mm): 6.35
  4. Makita Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  5. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  6. Makita Rechargeable blower 14.4V
    Mulai

    Rp2.199.900

    Makita Rechargeable blower 14.4V
    Deskripsi:
    Compact body with powerful blowing
    atribut:
    • Air Volume (m3/min): 0~3.1
    • Applicable battery: lithium ion
    • Dust Capacity (L): About 2
    • Height (mm): 208
    • Length (mm): 502
    • Mass (kg): 1.7 (with battery installed)
    • Power Input (V): DC 14.4
    • Vacuum of Dust Collector (kPa): 0 to 5.5 (0 to 561 mm faucet)
    • Width (mm): 156
    • Wind Speed (m/s): (maximum) 96, (average) 79
    • Work volume per charge: Strong: about 11 minutes, medium: about 25 minutes, low: about 70 minutes
  7. OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)
    Mulai

    Rp189.900

    OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)
    Deskripsi:
    OVO General (GP) Series VRLA batteries are designed with AGM (Absorbent Glass Mat) technology, High performance plates and electrolyte to give extra power output for common power backup system. GP Series Batteries are the general purpose batteries with 5 years floating design life at 25°C. Meet with IEC,BS,JIS and Eurobat standard,UL(MH62092),CE approved.
    atribut:
    • Voltage (V): 12
  8. Makita Fast Charger
    Mulai

    Rp999.900

    Makita Fast Charger
    Deskripsi:
    Quick charger for CXT batteries 10.8V/12Vmax
    atribut:
    • Quantity Per Package (Piece): 1
  9. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  11. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  12. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  13. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  14. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  15. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  16. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

Daftar Harga makita battery charger Terbaru October 2026
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
TRUSCO Magnetic Catch MiniRp73.900
TRUSCO Magnetic CatchRp64.900
Makita Lithium BatteryRp539.900
Makita Lithium-Ion BatteryRp3.499.900
Makita Rechargeable blower 14.4VRp2.199.900
Makita Battery (Baterai)Rp729.900
OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)Rp189.900
Makita Fast ChargerRp999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait