Beli makita 9404 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Belt Sander
    Mulai

    Rp3.299.900

  2. monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Mulai

    Rp20.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Kecil
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  3. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  4. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  5. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  6. Makita Sanding Belt
    Mulai

    Rp419.900

    Makita Sanding Belt
    Deskripsi:
    For ironwork (can also be used for woodwork)
  7. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. JET Combination Grinding & Sanding Machine
    Mulai

    Rp21.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  9. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  10. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  11. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  12. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  13. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  14. DCA Belt Sander
    Mulai

    Rp959.900

  15. BOSCH Belt Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    BOSCH Belt Sander
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-duty
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  16. Yoshida Belt Sanders
    Mulai

    Rp4.199.900

    Yoshida Belt Sanders
    atribut:
    • Type: Lever (Throttle)
    • Exhaust Direction: rear
    • Max.Air Consumption: 0,11 N.m3/min
    • Air Hose: 9,5 mm
    • Air Inlet Thread: RC1/4
  17. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  18. monotaro Abrasive Belt
    Rating:
    80% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Abrasive Belt
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
Daftar Harga makita 9404 Terbaru March 2026
Makita Belt SanderRp3.299.900
monotaro.id Baut Mur Stainless Steel 316 Pack KecilRp20.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.599.900
Wipro Belt Sander MachineRp2.599.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
Makita Sanding BeltRp419.900
Makita Gerinda TanganRp869.900
JET Combination Grinding & Sanding MachineRp21.999.900
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Rp14.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)