Beli magnifying glass loupe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- monotaro Pocket Magnifying Glass (Kaca Pembesar)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material (Lens): glass (green lens)
- Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
- Magnification (times): 20
- Type: Pocket loupe
- NOGA Magnifying Glass Attached LED Doughnutatribut:
- Adhesion (N): 800
- Magnet Width x Depth x Height (mm): 50 x 60 x 55
- Overall Height: 507mm
- Power Source: AC100V
- Power Cord Length: 1.9m
- Electricity consumption: 5.1W
- LED Light: 17 lights
- Total Luminous Flux: 272lm
- Magnification: 2.3 times
- Lens size: 85mm
- Illuminator size: 145mm
- monotaro Magnifying Glass with LED Light and StandDeskripsi:You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.atribut:
- Length (mm): 175
- Width (mm): 175
- Cable Length (m): 1.2
- Power Supply: USB
- Lens Material: Glass
- Arm Length (mm): 360
- Lens Magnification (times): (Large) 3; (Small) 10
- Lens Size (mm): 100
- Light Source: LED x 38 pieces
- TRUSCO Magnifier (High Magnification Type)atribut:
- Finishing Material: Lens: Glass
- Lens Diameter (phi mm): 28
- Magnification: 10
- Purpose of Use: For precision parts check, small letters such as books etc.
- Type: High Magnification Loupe
- Weight (g): 38
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- Pro'sKit LED Desk Type Magnifier LampDeskripsi:Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.atribut:
- Lens Material: Glass
- Magnification: 3D(1.75X) & 12D(4X)
- Lens Size (mm): Ø100
- Light Source: 40pcs SMD LEDs
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseDeskripsi:Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate workingatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Product Type: Bench Magnifier
- Niigata Seiki (SK) Arm Type Magnifier with LED LightDeskripsi:Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -atribut:
- Material: Lens: Glass, Body: Steel, Plastic
- Arm Length (mm): 860
- Clamp width (mm): 10-60
- Frequency (Hz): 50/60
- Lens Diameter (mm): 178
- Power Consumption (W): 15
- Power Supply (V): AC100-AC240
- TRUSCO Number: 449-5284
- KENTA Lamp Magnifieratribut:
- Voltage (V): 220
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- Non Brand Kaca Pembesar + Lampu ServisDeskripsi:Lampu pembesar ini memiliki kemampuan untuk memperbesar hingga dua sampai tiga kali pembesaran. Selain untuk keperluan servis / reparasi juga dapat digunakan untuk kegiatan membaca dan kerajinan tangan / hobi. Memiliki tiang yang bisa diatur posisi yang diinginkan disesuaikan aktivitasnya.Keuntungan lampu ini:Lampu ini mempunyai tempat dibawah kaca pembesar yang dapat digunakan untuk peralatan reparasi, alat tulis ataupun perlengkapan hobi.Dilengkapi dengan pelindung di bagian atas kaca pembesar.Cahaya yang terang, nyaman di mata, tidak kedip karena menggunakan bohlam lampu 4 pin.atribut:
- Material: Plastic
- Battery Life (hour): Up to 200
- LED Lamp Durability (year): 10
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
Daftar Harga magnifying glass loupe Terbaru March 2026
| OTSUKA LED Illuminated Magnifier Compact Free Arm Type | Rp9.299.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
| monotaro Pocket Magnifying Glass (Kaca Pembesar) | Rp189.900 |
| NOGA Magnifying Glass Attached LED Doughnut | Rp6.499.900 |
| monotaro Magnifying Glass with LED Light and Stand | Rp389.900 |
| TRUSCO Magnifier (High Magnification Type) | Rp549.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp3.199.900 |
| Pro'sKit LED Desk Type Magnifier Lamp | Rp1.299.900 |
| KENTA Magnifying Lamp | Rp2.199.900 |
| Pro'sKit 2in1 USB Magnifying LED Lamp | Rp889.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001046-3.jpg)
/6vP101562247-6.jpg)


/P101000653-1.jpg)









%20Arm%20Type%20Magnifier%20with%20LED%20Light/P102225097-1.jpg)