Beli magnifying glass light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnifying Glass with LED Light and StandDeskripsi:You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.atribut:
- Length (mm): 175
- Width (mm): 175
- Cable Length (m): 1.2
- Power Supply: USB
- Lens Material: Glass
- Arm Length (mm): 360
- Lens Magnification (times): (Large) 3; (Small) 10
- Lens Size (mm): 100
- Light Source: LED x 38 pieces
- WERA Torx HF Keyatribut:
- Finishing Material: Special tool steel, Surface Treatment: Black laser treatment
- TEKIRO Mechanic Crepper (Alas Kerja Mekanik)Deskripsi:sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraan yang berdimensi 1, 000mmx470mmx200mmFungsi : sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraanMaterial : polyuretheneatribut:
- Material: Polyurethene
- Size (cm): 100x46
- Dimension 1 (mm): 1000
- Dimension 2 (mm): 470
- Dimension 3 (mm): 200
- Dimension 4 (mm): 85
- Dimension 5 (mm): 450
- Dimension 6 (mm): 25
- Dimension 7 (mm): 47
- Senator Mechanics Plastic CreeperDeskripsi:Durable, lightweight moulded plastic creeper board ideal for use in garages. Padded headrest with 4 x 50mm polypropylene caster wheels. Capacity: 127kg (280lbs). Dimensions: 910(L) x 405(W) x 105(H)mm. Weight: 3kg.atribut:
- Width (mm): 405
- Additional Features: Ideal for use in garages
- Tool Material: Moulded Plastic
- Type: Mechanics 1-PCE Plastic Creeper
- Weight Each (Kg): 3
- Length (mm): 910
- Height (mm): 105
- Capacity (kg): 127
- TORIN Mechanic Creeper (Alas Mekanik)atribut:
- Dimensions (inch): 36.4x16.5x4.1
- Capacity (kg): 140
- Capacity (lbs): 280
- WESTWARD Creeper & Mechanic SeatDeskripsi:A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.atribut:
- UNSPSC: 24101508
- Caster Material: PVC
- Creeper Color: Black
- Duty Rating: Standard-Duty
- Frame Color: Black
- Frame Material: Steel
- Maximum Load Capacity (lbs): 250
- monotaro Creeper With Reclining Function (Steel Pipe Type)atribut:
- Width (mm): 440
- Caster diameter (Ø mm): 62.5
- Overall Length (mm): 1015
- Load Capacity (kg): 100
- WESTWARD Convertible CreeperDeskripsi:Convertible creepers can be used either as rolling creeper seats or can be tilted onto their legs for use as stable, sturdy step stools.atribut:
- Includes: (6) Casters; Wrench
- Caster Configuration: (6) Swivel
- Creeper Material: Steel
- Creeper Seat Style: Convertible Creeper
- Dimensions (inch): 18 x 7 1/8
- Headrest Style: Headrest and Body Cushion
- Caster Diameter (inch): 3
- Duty Rating: Heavy Duty
- Frame Material: Steel
- Height Range (inch): 7 1/2 to 18 1/2
- Maximum Load Capacity (lbs): 450
- Outside Height (inch): 7 1/8
- Overall Length (inch): 40
- Overall Width (inch): 18
- UNSPSC: 24101508
- OMEGALIFT Creeper & Mechanic SeatDeskripsi:A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.atribut:
- UNSPSC: 24101508
- Caster Configuration: (6) Swivel
- Creeper Material: Plastic
- Creeper Seat Style: Creeper
- Duty Rating: Heavy-Duty
- Frame Material: Plastic
- Headrest Style: Padded
- KRISBOW Alas Mekanik PlastikDeskripsi:Krisbow Plastic Creeper ERSP1030 merupakan wadah khusus untuk menempatkan komponen otomotif kecil untuk kegiatan reparasi di bengkel dan berfungsi sebagai tempat sementara atau untuk memindahkan komponen dari satu ke tempat lainnya. Terbuat dari bahan yang tahan terhadap oli dan kotoran sehingga lebih mudah dibersihkan. Alat ini memiliki konstruksi yang solid dengan roda yang lebih seimbang sehingga dapat diandalkan untuk mempercepat pekerjaan Anda.atribut:
- Dimensions (LxWxH)(mm): 1050x510x100
- Color: Red
- Dimensions (cm): 103x51x10,5
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- NOGA Magnifying Glass Attached LED Doughnutatribut:
- Adhesion (N): 800
- Magnet Width x Depth x Height (mm): 50 x 60 x 55
- Overall Height: 507mm
- Power Source: AC100V
- Power Cord Length: 1.9m
- Electricity consumption: 5.1W
- LED Light: 17 lights
- Total Luminous Flux: 272lm
- Magnification: 2.3 times
- Lens size: 85mm
- Illuminator size: 145mm
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- Kennedy Mechanics Plastic Creeper With Magnetic TraysDeskripsi:KMC01 High-impact moulded plastic creeper board lets you work under vehicles with ease. Low profile design to provide greater clearance. Padded headrest with removable magnetic tool trays and 6x75mm PVC coated caster wheels. Capacity: 113kg (250lbs). Dimensions: 1020(L) x 475(W) x 120(H)mm. Weight: 5kg.atribut:
- Product Number: TRH6802-3
- Width (mm): 475
- Additional Features: Low profile design Padded headrest Removable magnetic trays (2)
- Weight Each (Kg): 5
- Length (mm): 1020
- Height (mm): 120
- Part Number: KEN5037420K
Daftar Harga magnifying glass light Terbaru March 2026
| monotaro Magnifying Glass with LED Light and Stand | Rp409.900 |
| WERA Torx HF Key | Rp209.900 |
| TEKIRO Mechanic Crepper (Alas Kerja Mekanik) | Rp599.900 |
| KYOTO TOOL (KTC) Service Creeper | Rp1.099.900 |
| Senator Mechanics Plastic Creeper | Rp769.900 |
| TORIN Mechanic Creeper (Alas Mekanik) | Rp459.900 |
| Ohm Electric L-Zoom Led Stand | Rp929.900 |
| WESTWARD Creeper & Mechanic Seat | Rp1.399.900 |
| monotaro Creeper With Reclining Function (Steel Pipe Type) | Rp989.900 |
| WESTWARD Convertible Creeper | Rp4.099.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)





















































































































































/TEKIRO%20Mechanic%20Crepper%20(Alas%20Kerja%20Mekanik)/b3P105678399-2.jpg)
/KYOTO%20TOOL%20(KTC)%20Service%20Creeper/P102177860-1.jpg)
/Senator%20Mechanics%20Plastic%20Creeper/gwP102142608-5.jpg)
/TORIN%20Mechanic%20Creeper%20(Alas%20Mekanik)/eoP108046528-1.jpg)

/WESTWARD%20Creeper%20%26%20Mechanic%20Seat/2cP109350084-1.jpg)
/monotaro%20Creeper%20With%20Reclining%20Function%20(Steel%20Pipe%20Type)/8qP103172314-1.jpg)
/WESTWARD%20Convertible%20Creeper/b4P107721400-1.jpg)
/OMEGALIFT%20Creeper%20%26%20Mechanic%20Seat/pwP109343932-1.jpg)

/Tenka%20Automotive%20Mechanic%20Creeper%20Steel/b9P106743405-1.jpg)




/Kennedy%20Mechanics%20Plastic%20Creeper%20With%20Magnetic%20Trays/o8P102198872-4.jpg)