ENGINEER LED Stand Magnifier (Kaca Pembesar)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Lens Diameter (mm)100
Magnification2 times
Power SupplyBattery, outlet, USB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brightness can be adjusted steplessly with the dial.
Free angle adjustment is possible with a 250 mm flexible arm.
Power supply is 3WAY of battery, outlet, USB.
Feature
Brightness can be adjusted steplessly using the dial.
Free angle adjustment is possible with the 250mm flexible arm.
Power supply is 3-way: battery, outlet, and USB.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait