Beli magnetizer demagnetizer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet)Deskripsi:It is easy to magnetize and demagnetize the tip of a screwdriver or a hexagonal wrench.atribut:
- Material: (Main body) PP, (inside) permanent magnet
- Dimensions (mm): 50x28x48
- KANETEC Table Type Demagnetizeratribut:
- Power Cord Length: 2m
- Vessel Air Duster Seriesatribut:
- Working Temperature Range: 0-60°C (32-140°F)
- Air Hose Connection: Coupling
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- JAKEMY MagnetizerDeskripsi:Jakemy Magnetizer / Demagnetizer - JM-X2Dengan Jakemy JM-X2, Anda dapat memberikan dan menghilangkan fungsi magnetik pada komponen atau peralatan logam kecil.Kelengkapan Produk1x Jakemy Magnetizer / Demagnetizer - JM-X2
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TONE MagnetizerDeskripsi:-Magnetization and demagnetization is possible simply by inserting the end of a screwdriver or hex wrench in the body and rubbing it.-Rub it where it is labeled + to magnetize and rub it where it is labeled - to demagnetize.-For the detachable magnet of the tool.atribut:
- Hat Material Color: Navy
- Visor: Smoke
- Purpose of Use: For the detachable magnet of the tool.
- Ohmi Seiki Mag FitDeskripsi:-Attach the screw strongly by simply attaching it to the bit.-Can be used as a magnetizer just by inserting with a strong magnetic force.atribut:
- Total Length: 10mm
- Vessel Sakisubo Bit with Bit Magnetizer/DemagnetizerDeskripsi:-A combination with a stepped bit making it suitable for fastening screws in tight space and continuous work with such as drywall.-The magnetic screw catcher equipped with 2 neodymium magnets powerfully holds screw.
- KANETEC Alat Penghilang Daya Magnet Tipe KmdDeskripsi:Demagnetizers KMD ini menghasilkan medan magnet bolak-balik di permukaan dengan menggunakan sumber daya AC, di mana benda kerja dilewatkan untuk menghilangkanmagnet yang tersisa di permukaannya.
- Vertex Demagnetizer Mini TypeDeskripsi:FOR HANDY AND CAN NOT BE MOVED OBJECT.Suitable for large type workpiece.atribut:
- Height (mm): 83
- Capacity (VA): 110
- Input Voltage (V): AC-110/220
- Working surface (mm): 123x83
- Duty cycle: 0.9
- KANETEC Table Type Demagnetizer KMD SeriesDeskripsi:Table Type Demagnetizer KMD-30C. These demagnetizers produce an alternating magneting field on the surface by use of an AC power source through which workplaces are passed to removethe magnetism remaining on their surface.atribut:
- Power Capacity Current (A): 3.7 (0.74 kVA)
- Working Rate: 100% ED
- Demagnetizing Width (mm): 180
- TEKIRO Measurement Tape Feng Shui (Meteran)atribut:
- Size (m): 5
- Dimension 1 (mm): 66
- Dimension 2 (mm): 30
- Dimension 3 (mm): 19
- HAKKO Replacement Tip I Typeatribut:
- Type: I Type
- Compatible Iron: FM2027, FM2028
- Compatible Station Main Body: FX950, FX951, FX952, FM-203, FM-206
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- monotaro Simple Depth Gauge (Mini Type)Deskripsi:Mini type gauge with measurement range from 0 to 50 mm!Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Instrumental Error (mm): ± 0.04
- Base Dimensions (mm): 39 x 45
- Overall Length (mm): 160
- Minimum Display (mm): 0.05
- Measuring Range (mm) : 0 to 50
Daftar Harga magnetizer demagnetizer Terbaru March 2026
| FATOOLS Magnetizer/Demagnetizer Screwdriver | Rp62.900 |
| monotaro Magnetizer (Alat Penambah/Pengurang Daya Magnet) | Rp46.900 |
| KANETEC Table Type Demagnetizer | Rp7.699.900 |
| Vessel Air Duster Series | Rp199.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| JAKEMY Magnetizer | Rp37.900 |
| Vertex Demagnetizer | Rp4.499.900 |
| TRUSCO Magnet Ferit dengan Round Hole | Rp25.900 |
| TONE Magnetizer | Rp88.900 |
| Ohmi Seiki Mag Fit | Rp419.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102249521-1.jpg)












/bjP103840415-5.jpg)

/hkP103180632-13.jpg)
/P102251720-1.jpg)