Beli magnetic tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Magnetic Telescopic Pick-Up Toolatribut:
- Size: 695mm
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- Kennedy Magnetic Pen-Type Telescopic Pick-Up Toolatribut:
- Size: 650mm
- Sherlock Spirit Level Magnet (Waterpass)atribut:
- Material: Aluminium
- KRISBOW Tongkat Magnet Pengambil Barangatribut:
- Capacity (lbs): 8
- Material: Stainless Steel
- Overall Length (inch): 6½ to 33
- Package Dimension L x W x H (cm): 7x3x5
- HARDEN Magnet Pickupatribut:
- Size (mm): 135-640
- L (mm): 640
- H (mm): 13
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up ToolsDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- TRUSCO Magnetic Pick-Up ToolDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 13mm
- Total Length: 500mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAPDeskripsi:Ullman's HT-3 telescopes from 8-1/4inch to 30-1/4inch and the magnetic end lifts up to 10 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-3 to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/2
- Overall Width (inch): 1/2
- COO: Assembled in America from domestic and globally sourced components
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KYOTO TOOL (KTC) Magnet HandDeskripsi:-Complicated movement has been made possible by employing a free shaft.-The magnet direction can be operated with the knob on the end of the grip.-Aid for maintenance.
Daftar Harga magnetic tool Terbaru January 2026
| Kennedy Magnetic Telescopic Pick-Up Tool | Rp159.900 |
| monotaro Aluminium Level (Waterpass) | Rp169.900 |
| Sanwa Instrument Multimeter Digital Pocket Size (Multitester) | Rp759.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp469.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| TRUSCO Pick Up Magnet | Rp149.900 |
| TEKIRO Manual Leveling Tool (Waterpass) | Rp119.900 |
| Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool | Rp159.900 |
| Kennedy Magnetic Long Reach Pick-Up Tool | Rp739.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/P102251687-1.jpg)
/6yP104714250-1.jpg)
/lsP101005784-2.jpg)

/ivP102049679-5.jpg)

/jdP103684697-2.jpg)


/1zP105158071-1.jpg)


/P101000752-1.jpg)
/rbP102119983-2.jpg)
%20Flexible%20Shaft%20Magnetic%20Pick-up%20Tools/P102759444-2.jpg)


/60P101517216-4.jpg)
%20Magnet%20Hand/P102791741-1.jpg)