Beli magnetic lock door di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Solution Finger Print & Access ControlDeskripsi:- Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.atribut:
- Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
- Voltage (V): 12
- Current (A): 2
- User Capacity: 3000 Fingerprint
- Log Capacity: 30000
- Response Time (s): <= 1
- SDC Electromagnetic and Electromechanical Lockatribut:
- UNSPSC: 46171503
- For use with: Access Control
- Includes: Mounting Hardware
- Input Voltage (V): 12/24 DC
- Opening Action: Electromagnetic or Manual
- Options Included: Dual Voltage
- Package Quantity: 1
- Release Delay: Instantaneous
- Standards: UL Listed
- Paloma Magnetic Door Lockatribut:
- Material: Zamak Alloy
- TEKIRO DR. Impact Socket 1/2inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
- Jantek Electromagnetic Lockatribut:
- Surface Magnet Strike Plate Dimension (mm): 251x47x25
- Power: DC 12V/24V
- Current (mA): 400/600
- Holding Face (lbs): 600
- Installation: One way swing door / Sliding door
- RS PRO Single Door Access Control Door MagnetDeskripsi:Readers - Ingersoll RandRS PRO Mini Single Door Magnetic LockWith a holding force of up to 600lbs, our high quality range RS PRO presents this aluminium strong and durable magnetic lock. With a current draw of 500 mA at 12 V dc and 250 mA at 24 V dc. Applications may feature security doors, laboratories, or any other environment where remote door operation is needed via door magnets.Typical ApplicationsAccess control door magnets can be used across various domestic and commercial applications and offer solutions where a high security level is required. In some environments doors are required to be held open under normal conditions and them automatically released in the event of fire alarms and evacuation. Door magnets ensure that doors close automatically, and are securely closed. Magnetic door holders are suitable for a range of applications, such as schools, nursing homes, and hospitals, to form part of a high quality security system.atribut:
- Door type: Single Door
- Supply Voltage (V): 12 DC, 24 DC
- GENIUS Metric Impact Sockets 1/2inch 6 PTatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/2
- Fingerspot Mesin Absensi & Akses Kontrol PintuDeskripsi:Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.atribut:
- Temperature (°C): 0-45
- Solution Door Access Machines (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- Kitz Gauge Valve for Pressure Gauge (Needle Valve)atribut:
- Class: 20K
- Dimension L (mm): 46
- Working Fluid Temperature (°C): 0 to 80
- Connection Method: Taper screw x parallel screws
- Fluid Used: Water, oil, air
- Handle Shape: Chiefs form
- Material: Bronze (CAC406C)
- Maximum Working Pressure (MPa): 2.75 (0°C - +80°C water, oil, air)
- Shape: straight
- Type: Gauge valve
- 3M High-Performance Line TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.33/10
- Tensile Strength (N/mm): 27/10
- Width (mm): 50
- Thickness (mm): 0.13
- Adhesive: Rubber
- Base Material: Vinyl chloride
- Main application: For display and safety
- Release Liner: None
- Tensile Strength (N/10mm): 27
- Where to Use: Indoor
- HASSTON PROHEX Glass Suction Plates 3 JawDeskripsi:Digunakan untuk mengangkat kaca lembaranatribut:
- Material: Plastic
- Feet: 3
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Magnet CatchDeskripsi:-Suitable for a double-opening door.-Bracketatribut:
- Total Length: 62mm
- Adhesion Strength: 30x2N
Daftar Harga magnetic lock door Terbaru March 2026
| Solution Finger Print & Access Control | Rp3.999.900 |
| SDC Electromagnetic and Electromechanical Lock | Rp9.999.900 |
| Paloma Magnetic Door Lock | Rp729.900 |
| TEKIRO DR. Impact Socket 1/2inch 6pt (Mata Sock) | Rp37.900 |
| Jantek Electromagnetic Lock | Rp1.999.900 |
| RS PRO Single Door Access Control Door Magnet | Rp2.899.900 |
| GENIUS Metric Impact Sockets 1/2inch 6 PT | Rp89.900 |
| Jantek Bracket For JEB-220 | Rp1.499.900 |
| Fingerspot Mesin Absensi & Akses Kontrol Pintu | Rp1.999.900 |
| Solution Door Access Machines (Mesin Absen) | Rp729.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































/SDC%20Electromagnetic%20and%20Electromechanical%20Lock/8tP109577317-1.jpg)

/9oP101000348-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Jantek%20Electromagnetic%20Lock/2kP105612092-1.jpg)
/RS%20PRO%20Single%20Door%20Access%20Control%20Door%20Magnet/pfP112229915-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Jantek%20Bracket%20For%20JEB-220/22P105612074-1.jpg)

/2dP104668085-1.jpg)
/P103050827-1.jpg)




/jeP104574698-5.jpg)