Beli magnetic holder base di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
- KANETEC Magnet Hexagon-shaped HolderDeskripsi:-Demonstrates strong magnetic force in temporary holding and temporary assemble of welding works.-Retention angles can be used in three ways 45°, 90° and 135°. -Temporary fixation of welding works, etc.-No ON/OFF functionatribut:
- Retention Angle: 45°, 90°, 135°
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- Epson Ink Printer in Bottle 003 (Tinta Printer)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 1300N
- Dimensions: 50x117.0x55mm
- Mounting Screw Hole Dimension: M10x1.25
- TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)atribut:
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- Type: Round
- Dasqua Magnetic Base With Fine Adjustment (Dudukan Magnet)Deskripsi:DASQUA 60Kgs / 132Lbs Magnetic Base For Digital Dial Test Indicators Industrial Precision Indicators Stand Holder With Fine Adjustment150° V-grooved base can be placed on the cylindrical surfaces as well as flat surfaces for easily fixing the indicators.Well selected ferrite permanent magnet with magnetic force greater than calibration valueOn/off switch for magnet, easy to move the base without the influence of magnetic force. CNCSolid structure with surfaces electroplated and end-facesWith clamp holes of φ4mm, φ8mm, 3/8”, which satisfy the use of most indicators and test indicatorsWith fine adjustment device, which is heat-treated to ensure stability and durabilityPackage Content1 x Magnetic Base1 x Protective Case1 x Warranty Letteratribut:
- Holding Power (kg): 60
- Base Dimension (mm): 60x50x55
- Main Pole (mm): ϕ12×176
- Sub Pole (mm): ϕ10×150
- Dia. of Clam Hold (mm): ϕ6/ϕ8
- Rocker MF 5 Magnetic Filter Holder With LidDeskripsi:MF Magnetic Filter Holder Introduction:Rocker MF series magnetic filter holders are designed with double-layer magnets to ensure a tight seal between the funnel and support base. The user-friendly design can allow one-handed operation and prevent possible twisting and tearing of the membrane.Innovative design of a hose fitting detachable to the support base can allow a direct connection to vacuum source and a flexible use with various kinds of vacuum flask and bottle. Constructed of Polyether sulfone (PES) material, MF series filter holders can be resistant to a wide range of solvents, sturdy and autoclavable.MF Magnetic Filter Holder International Certificate :- RoHS certificate MF Magnetic Filter Holder International Applications :- Suspended Solid test filtration for municipal, surface, ground and drinking water- Microbiology test filtration in food, pharmaceutical, beverage industries- Medium purification in life science laboratory- General filtration for aqueous sampleatribut:
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 500
- Effective Filtration Area (cm²): 13.1
- Syringe filter: 25 mm, 0.2 μm
- Hose barb: ID4 ~ ID8
- Graduation increment (ml): 50
- Funnel Material: PES
- Cap of lid Material: Silicone
- Funnel lid Material: PP
- Hose barb Material: PES
- Membrane support Material: PES
- Support base Material: PES
- Syringe filter Material: PTFE
- KANETEC Pemegang Magnetik Heksagonal (Penjepit Magnet Segi Enam)Deskripsi:Hexagonal magnetic holder KM-S13. Usable to temporarily hold and assemble workpieces during welding. These holders hold workpieces firmly.atribut:
- Holding power (N): Steel Plate 250-450 (25-45kgf)
- KANETEC Magnetic HolderDeskripsi:-Ideal for fixing jigs and measuring devices as well as for use as a tentative base for laser optical measurements.-Due to being a switching thin type permanent magnet holder, it is ideal for cases when fine adjustment and precision is required.-ON/OFF opatribut:
- Adhesion Strength: 65N
- Dimensions: 45x45x20mm
- Mounting Screw Hole Dimension: M8x1.25/4-M4x0.7
- Epson Ink Printer in Bottle (Tinta Printer)atribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- TEKIRO Siku Magnet LasDeskripsi:Powerful magnet can hold up to 34 kgArrow shape design for flexible use positionMultipurpose magnetic holderPowder coating for great rust resistanceErgonomic Designatribut:
- Type: Welding
- Jason Magnetic Welding Holder Square Mini (Siku Las Magnet)Deskripsi:Corner: 45, 90, 135°atribut:
- Size (inch): 2
- Magnetic Adhesion (lbs): 9
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
- PB SWISS TOOLS Hex Allen Key Wrench Set, Rainbow, (No Package)Deskripsi:The PB Rainbow Wrench makes it possible to identify the dimensions used at a glance by each color. In addition, it has rust resistance due to the special powder coat. The edges are lightly trimmed so you can easily insert a wrench into the screw holes. The wrench is marked with a 5-digit production number, which allows you to trace back to the manufacturing process at the raw material stage. The hardness is as high as HRC59, and it is made tough, so it has excellent abrasion resistance and durability, and high torque can be applied. It is possible to turn an angled screw with a precisely made ball point. (OK up to an angle of 30 °) With holder.* The ball cannot be fully tightened.atribut:
- Mass (g): 254
- Set Contents: Hexagon wrench with ball, 1.5 . 2,2.5 . 3,4 . 5 . 6 . 8 . 10mm
- Shape: L type
- Size Standard: Milli
- Tip Shape: With ball point
- Wipro Magnetic Welding Set Mini (Siku Las Magnet)atribut:
- Size (inch): 2-3/8x2
- Color: Red
- Angle (°): 45; 90; 135
Daftar Harga magnetic holder base Terbaru October 2026
| KANETEC Magnetic Holder Base | Rp669.900 |
| KANETEC Magnet Hexagon-shaped Holder | Rp919.900 |
| Mitutoyo Magnetic Stand | Rp1.999.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp399.900 |
| Epson Ink Printer in Bottle 003 (Tinta Printer) | Rp97.900 |
| KANETEC Magnetic Holder Base | Rp1.499.900 |
| TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round) | Rp229.900 |
| SHINWA Hand Magnet | Rp679.900 |
| Dasqua Magnetic Base With Fine Adjustment (Dudukan Magnet) | Rp749.900 |
| Rocker MF 5 Magnetic Filter Holder With Lid | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/foP103928564-1.jpg)

/P101000874-1.jpg)

/e9P109995513-1.jpg)

/brP106088423-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20(Tinta%20Printer)/kzP101502755-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TEKIRO%20Siku%20Magnet%20Las/qfP109090951-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/Jason%20Magnetic%20Welding%20Holder%20Square%20Mini%20(Siku%20Las%20Magnet)/rdP106597985-1.jpg)
/hfP102622627-14.jpg)


/9eP114226338-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)