Dasqua Magnetic Base With Fine Adjustment (Dudukan Magnet)
#Grup produk P109995513
Spesifikasi
| Holding Power (kg) | 60 |
|---|---|
| Base Dimension (mm) | 60x50x55 |
| Main Pole (mm) | ϕ12×176 |
| Sub Pole (mm) | ϕ10×150 |
| Dia. of Clam Hold (mm) | ϕ6/ϕ8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DASQUA 60Kgs / 132Lbs Magnetic Base For Digital Dial Test Indicators Industrial Precision Indicators Stand Holder With Fine Adjustment
150° V-grooved base can be placed on the cylindrical surfaces as well as flat surfaces for easily fixing the indicators.
Well selected ferrite permanent magnet with magnetic force greater than calibration value
On/off switch for magnet, easy to move the base without the influence of magnetic force. CNC
Solid structure with surfaces electroplated and end-faces
With clamp holes of φ4mm, φ8mm, 3/8”, which satisfy the use of most indicators and test indicators
With fine adjustment device, which is heat-treated to ensure stability and durability
Package Content
1 x Magnetic Base
1 x Protective Case
1 x Warranty Letter
150° V-grooved base can be placed on the cylindrical surfaces as well as flat surfaces for easily fixing the indicators.
Well selected ferrite permanent magnet with magnetic force greater than calibration value
On/off switch for magnet, easy to move the base without the influence of magnetic force. CNC
Solid structure with surfaces electroplated and end-faces
With clamp holes of φ4mm, φ8mm, 3/8”, which satisfy the use of most indicators and test indicators
With fine adjustment device, which is heat-treated to ensure stability and durability
Package Content
1 x Magnetic Base
1 x Protective Case
1 x Warranty Letter
Feature
150° V-grooved base can be placed on the cylindrical surfaces as well as flat surfaces for easily fixing the indicators.Well selected ferrite permanent magnet with magnetic force greater than calibration value
On/off switch for magnet, easy to move the base without the influence of magnetic force. CNC
Solid structure with surfaces electroplated and end-faces
With clamp holes of φ4mm, φ8mm, 3/8”, which satisfy the use of most indicators and test indicators
With fine adjustment device, which is heat-treated to ensure stability and durability
Use
Used to maintain the position of a dial indicator or test indicator etc. during measurement operations.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e9P109995513-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
