KANETEC Pemegang Magnetik Heksagonal (Penjepit Magnet Segi Enam)

Sebelum PPN:
Rp6.899.900
Spesifikasi
Holding power (N)Steel Plate 250-450 (25-45kgf)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hexagonal magnetic holder KM-S13.
Usable to temporarily hold and assemble workpieces during welding. These holders hold workpieces firmly.
Feature
- The workpieces holding angle can be selected from 15°, 45°, 60°, 90°, 105° and 120°.
- The magnetic force can be turned on and off.
The magnetic holding power on steel plates is about the same as when both faces of KM-S9 and S12 are used and at angles other than 105°, the holding power does not drop when two faces are used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait