Beli magnetic holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  2. TRUSCO Alpha Magnetic Holding Base (with Handle)
    16%
    Mulai

    Rp589.900

    TRUSCO Alpha Magnetic Holding Base (with Handle)
    Deskripsi:
    -The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar.-Convenient to carry with T type handle.-Can work with pressing large rulers against the floor or wall, or for easy transportation at work site such as shipyards.
    atribut:
    • Mounting Screw Hole Dimension: M8x1.25
  3. TRUSCO Magnetic Holder (Pin Magnet)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  4. Vertex Dudukan Magnet Saja (Dudukan Magnet)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp369.900

  5. TRUSCO Alpha Magnetic Holding Base
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  6. KANETEC Magnetic Holder Base
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    KANETEC Magnetic Holder Base
    Deskripsi:
    -Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
    atribut:
    • Adhesion Strength: 1300N
    • Dimensions: 50x117.0x55mm
    • Mounting Screw Hole Dimension: M10x1.25
  7. King Jim Tepra PRO Tape Cartridge
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    King Jim Tepra PRO Tape Cartridge
    atribut:
    • Tape Length (m): 8
    • Tape Color: Transparent
  8. OSG Pointed Tap HSE 6H DIN376 VA-POT (Tap Titik)
    Mulai

    Rp599.900

    OSG Pointed Tap HSE 6H DIN376 VA-POT (Tap Titik)
    Deskripsi:
    General application tap in DIN series. Suitable for carbon steel, alloy steel, mild steel, and stainless steel in through hole application.
    atribut:
    • Chamfer Length: B/4
    • Material: HSS with 3% Vanadium
    • Standard: DIN376
    • Surface Treatment: Steam Oxide
    • Tap Limit: 6H
    • Thread Depth & Hole Type: Through Hole
  9. SHINWA Metric Rule 1mm Pitch(Hard Chrome Finish)
    Mulai

    Rp109.900

    SHINWA Metric Rule 1mm Pitch(Hard Chrome Finish)
    atribut:
    • Total LengthxWxThickness (mm): 175x15x0.5
    • Nominal Dimension (mm): 150
    • Upper Graduations (pitch): 1mm
    • Lower Graduations (pitch): 1mm
  10. SHINWA Metric Rule
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SHINWA Metric Rule
    atribut:
    • Upper Graduations (pitch): 1mm
    • Lower Graduations (pitch): 0.5mm
  11. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  12. TRUSCO Bar Magnet
    Mulai

    Rp40.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  13. Non Brand Magnet Neodymium
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

  14. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  15. Kenko Push Pin Color Magnet (Magnet Warna)
    Rating:
    89% of 100
    (7)
    Mulai

    Rp8.900

    Kenko Push Pin Color Magnet (Magnet Warna)
    Deskripsi:
    KENKO COLOR MAGNET CMN-208Harga 1 Set (1 Set = 8pcs)- Magnet yang kuat menempel- Kualitas dapat diandalkan- Cocok untuk digunakan di berbagai permukaan besi seperti (papan tulis putih, rak besi, dan kulkas)- Bisa digunakan untuk keperluan sekolah, rumah tangga, dan kantor
Daftar Harga magnetic holder Terbaru October 2026
TRUSCO Magnetic HolderRp239.900
TRUSCO Alpha Magnetic Holding Base (with Handle)Rp589.900
TRUSCO Magnetic Holder (Pin Magnet)Rp26.900
Vertex Dudukan Magnet Saja (Dudukan Magnet)Rp369.900
TRUSCO Alpha Magnetic Holding BaseRp399.900
Shimonishi Magnetic HolderRp31.900
TRUSCO Magnet Hook (Gantungan Magnet)Rp389.900
KANETEC Magnetic Holder BaseRp1.499.900
King Jim Tepra PRO Tape CartridgeRp209.900
OSG Pointed Tap HSE 6H DIN376 VA-POT (Tap Titik)Rp599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)