Beli magnet strong di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Adsorption Power (N/cm²): 0.93
- Length (m): 10
- Material: Magnet sheet
- Surface Magnetic Flux Density (T): 0.058
- Thickness (mm): 1.5
- Width (mm): 50
- TRUSCO Strong Magnet HookDeskripsi:-A high-strength magnetic hook made using a neodymium magnet.-It is with a protective sheet that does not damage the mounting surface.-For suspending on a wall.
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- monotaro Super Strong Magnet Hook NeoDeskripsi:Surprising adsorption power! It is a super strong magnet hook using a neo magnet. . * Please be aware that rust may occur in places subject to water, in places with high humidity.. For installation of posters, bulletins, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Characteristics: Super strong
- Material: Body part: Steel, Hook part: Steel, Surface treatment: Nickel plating, Magnet part: Neo magnet
- Taffware Powerful Neodymium MagnetDeskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- monotaro Powerful Thin Magnet Roll (Anisotropic, White Mat Type)Deskripsi:Because it is an anisotropic magnet sheet, it firmly sticks even if it is thin! It is an anisotropic magnet sheet of a roll type which is lightweight and easy to process. You can write slaslers with an oil pen and cut easily with scissors.Please freely cut to the length of your choice. Because it is a mat type, I do not mind having a giraffe when pasting on the wall.With a smooth magnetic surface, the place to be stuck is not scratched.Depending on your idea, you can use it widely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm) x Width W (m) x Winding Length L (m): 0.4 x 0.1 x 10
- Materials (surface/reverse): PVC / rubber magnet
- Specification: Anisotropic magnet
- Characteristics: Powerful
- Color: White luster (mat type)
- Length (m): 10
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- Purpose of Use: For attachment of various products, industrial parts, building materials, pop, display, etc.
- monotaro Strong Sticky Magnet Roll (Anisotropy)Deskripsi:Powerful type of anisotropic magnet! It is a roll type anisotropic magnetic sheet with strong adhesive tape on one side. For winding 10 m, convenient when used in large quantities! Please freely cut to the length of your choice. Adhesive tape surface can be affixed, making it easy to magnetize various objects.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Rubber magnet
- Type: Anisotropic magnet
- Characteristics: Powerful
- Specification: With single-sided adhesive
- Length (m): 10
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- TRUSCO Magnet LembaranDeskripsi:-An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
Daftar Harga magnet strong Terbaru January 2026
| monotaro Magnet Neodymium (Penahan Magnet) | Rp84.900 |
| TRUSCO Magnet Roll | Rp1.799.900 |
| TRUSCO Strong Magnet Hook | Rp83.900 |
| TRUSCO Magnet Neodymium | Rp76.900 |
| TRUSCO Magnetic Holder | Rp24.900 |
| TRUSCO Neodymium magnet round | Rp47.900 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp74.000 |
| TRUSCO Magnetic Holder | Rp199.900 |
| monotaro Super Strong Magnet Hook Neo | Rp40.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































/hkP103180632-13.jpg)






/fxP102624573-7.jpg)



/P102233337-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/TRUSCO%20Magnet%20Roll/P102864463-1.jpg)


/P102233344-1.jpg)