Beli magnet pen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Magnet with Handle
    Mulai

    Rp169.900

    Shinwa Rules Magnet with Handle
    atribut:
    • Materials (magnets): Neodymium magnet
    • Body Material: Brass, chrome plating
  2. TRUSCO Pick Up Magnet
    Mulai

    Rp179.900

    TRUSCO Pick Up Magnet
    Deskripsi:
    -Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.
    atribut:
    • Adhesion Strength: 10N
    • Magnet Diameter: 11mm
    • Purpose of Use: Metal picking.
  3. monotaro Pickup Scratcher Telescopic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Pickup Scratcher Telescopic
    Deskripsi:
    When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
  4. SUPER TOOL MAG-PEN Bar
    Mulai

    Rp329.900

    SUPER TOOL MAG-PEN Bar
    Deskripsi:
    -A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.
    atribut:
    • Adhesion Strength: 15N
    • Magnet Diameter: 11mm
    • Total Length: 133 to 556mm
    • Magnet Materials: Neodymium Magnet
    • Main Body Materials: Stainless Steel (SUS304)
    • Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
  5. KRISBOW Magnetic Pickup Tool (Alat Pengambil Magnetik)
    Mulai

    Rp80.900

    KRISBOW Magnetic Pickup Tool (Alat Pengambil Magnetik)
    atribut:
    • Capacity (lbs): 8
    • Material: Stainless Steel
    • Overall Length (inch): 6½ to 33
    • Package Dimension L x W x H (cm): 7x3x5
  6. EDISON LED Pen Light
    Rating:
    80% of 100
    (3)
    Mulai

    Rp149.900

    EDISON LED Pen Light
    Deskripsi:
    LED Pen Light40 Lumen aluminium pen light that requires 2x AAA batteries (not Included)
    atribut:
    • Lumens (lm): Max. 40
    • Beam Distance (m): 30.0
    • Battery Size: AAA
    • Color: Black
    • Case Material: Aluminium
    • Protection Rating: IPX4
    • Bulb Type: LED
    • Rechargeable: Non-Rechargeable
    • Battery Life (hour): 20
  7. Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp169.900

  8. KING TONY Magnet Pick-Up Tool Pen (Alat Pengambil Otomotif)
    Mulai

    Rp199.900

    KING TONY Magnet Pick-Up Tool Pen (Alat Pengambil Otomotif)
    Deskripsi:
    Pen style for carring conveniently
    atribut:
    • Extendable Length (mm): 130-640
    • Magnetic Power (lbs): 3.5
    • Magnetic Power (KGS): 1.6
  9. ABN Deluxe Penlight
    Mulai

    Rp219.900

    ABN Deluxe Penlight
    Deskripsi:
    Penlight / Senter medis Deluxe ABN digunakan untuk keperluan diagnosa, terbuat dari bahan stainless steel yang berkualitas.Penlight Deluxe ABN adalah senter untuk pemeriksaan pasien berbentuk pulpen. Alat ini biasanya digunakan untuk memeriksa mata, telinga dan hidung pasien. Merupakan perlengkapan wajib untuk praktikum mahasiswa kedokteran, kebidanan dan keperawatan.Selain itu penlight merupakan perlengkapan wajib yang harus ada di klinik atau ruang periksa dokter.Desain mewah dari bahan stainless steel sangat cocok untuk professional dan ahli kesehatan seperti dokter dan dokter spesialis.
    atribut:
    • Light Color: Halogen/Yellow
  10. GENTOS Led Penlight Flukes
    Mulai

    Rp239.900

    GENTOS Led Penlight Flukes
    atribut:
    • Irradiation Distance (m): Approx. 20 (at maximum)
    • Total Luminous Flux (Lm): Approx. 18 (maximum)
    • Suitable Battery: AAA Alkaline Battery x 2
    • Light Source: phi 5mm White LED x 1
    • Continuous Lighting Time: About 12 hours
    • Lighting Time: About 12 hours
    • Color: Light purple
    • Included Accessories: Pen clip, test Battery
    • Irradiation range: Wide beam
    • Mass (g): 40 (including batteries)
    • Protection Class: IP54 compliant
    • Special Purpose: Drip-proof
    • Water Resistant: Splash-proof Type
  11. Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring) (Penarik Benda Besi dengan Magnet)
    Mulai

    Rp279.900

    Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring) (Penarik Benda Besi dengan Magnet)
    Deskripsi:
    With magnetic shielding ring that does not stick to the side. The length can be freely determined by seven-stage expansion and contraction. Attach a safety rope to the pocket clip to prevent it from falling. Out of reach of small hands
    atribut:
    • Material: Magnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
    • Magnet Dimensions (mm): 14
    • Overall Length (mm): 165-845
    • Attracting Force (N): 45
  12. Kennedy Magnetic Telescopic Pick-Up Tool
    Mulai

    Rp179.900

  13. Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp119.900

    Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    atribut:
    • Overall Length (mm): 580
    • Pull Force (kg): 0.68
    • Type: Magnetic Pick Up Tool
  14. Solid Tool Magnetic Pick Up Tool (Alat Pengambil Magnetik)
    Mulai

    Rp70.900

    Solid Tool Magnetic Pick Up Tool (Alat Pengambil Magnetik)
    atribut:
    • Length (cm): 60
    • Capacity (lbs): 5
  15. CIG Safety/Protection Glasses Angler (Kacamata Safety)
    16%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

Daftar Harga magnet pen Terbaru October 2026
Shinwa Rules Magnet with HandleRp169.900
TRUSCO Pick Up MagnetRp179.900
monotaro Pickup Scratcher TelescopicRp22.900
SUPER TOOL MAG-PEN BarRp329.900
SHINWA Pick Up MagnetRp159.900
KRISBOW Magnetic Pickup Tool (Alat Pengambil Magnetik)Rp80.900
NICHIFU Crimp Terminal Pin Bare Type (Skun)Rp169.900
EDISON LED Pen LightRp149.900
Kennedy Magnetic Pen-Type Telescopic Pick-Up ToolRp169.900
KING TONY Magnet Pick-Up Tool Pen (Alat Pengambil Otomotif)Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)