Beli magnet kontaktor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Kontaktor Magnet 3RT2636Deskripsi:Capacitor contactor, AC-6b 50 kVAr,/400V 1 NO + 1 NC, 110V AC, 50 Hz 3-pole, Size S2 screw terminalatribut:
- Rated Current (A): 72.2
- Rated Voltage (V): 400
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) With Wiring Rationalization Terminal (Kontaktor Magnet)atribut:
- Type: Electromagnetic contactor
- Operating Method: Reversible
- SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)Deskripsi:SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISOatribut:
- Color: Blue
- OneMed Bandage Gauze (Kasa Perban)Deskripsi:Kasa roll kemasan kecil yang memiliki daya serap tinggi dan tanpa sambungan, menyerap cairan secara maksimal.-Terbuat dari benang 50% katun dan 50% TC-Tidak berfluorensi sehingga tidak mengganggu pemeriksaan radiologi-Dapat disteril dengan autoclave atau EOG dan tidak berubah warna-Daya serap 5detik , cepat menyerap cairan dengan maksimalAplikasi: penyerap cairan, penutup luka dan lainnyaUkuran: panjang 4yard x lebar 15cmatribut:
- Length (y): 4
- Marketing Authorization Number of KEMENKES RI: AKD 10902900146
- Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Deskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- KENTA Teflon Spray OilDeskripsi:Containing Teflon lubricant, it has high creep properties. The error can be used to narrow the gap. Within + 250°C stable lubricating, dissolve and rust for a tripleatribut:
- Temperature (°C): +250
- Size (ml): 400
- OneMed Sterile Gauze 8 Ply (Kasa Steril)Deskripsi:Kasa Steril LD merk OneMed berukuran sedang untuk menyerap cairan secara maksimal (Lipatan Dalam) 100% cotton, berdaya serap tinggi. Memiliki garis potong terlipat di dalam sehingga tidak meninggalkan serabut pada luka.- Daya serap 2 detik, menyerap dengan cepat- Kualitas prima, proses natural- Sterilisasi EO Gas, masa kadaluwarsa 5 tahunAplikasi: digunakan untuk menyerap cairan pada operasi dan tindakan sterilatribut:
- Number of Ply: 8
- Package: Pouch Steril
- WaterOne Aquadest (Air Suling)Deskripsi:Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)atribut:
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
- Matrix (Specialty Lubricants) Foodmax PTFE-C Food Grade Lubricant (Pelumas Mesin Food Grade)Deskripsi:Matrix Foodmax PTFE-C Food Grade LubricantPelumas food grade ini membentuk hard-dry coating setelah kering. Coating ini berperan untuk non-staining, anti lengket dan cocok untuk slides, spindles, part mesin, transport belt. Dry film ini mencegah debu dan partikel lainnya menempel pada permukaan komponen.Pelumas ini cocok digunakan untuk industri makanan, farmasi dan industri lain yang "bersih" dimana pelumas yang basah dan lengket tidak diperbolehkan digunakan. Pelumas ini juga tahan panas hingga 270°C.Sebelum digunakan, kocok Matrix Foodmax PTFE-C Food Grade Lubricant dan semprotkan pada jarak sekitar 15-30cm pada bagian yang ingin dilumasi dan biarkan mengering minimal 30 menit.atribut:
- Appearance: Whitish thin dry film (after curing)
- Maximum Working Temperature (°C): 270
- Packaging: Spray Can Aerosol
- Size (ml): 400
- Solid Lubricant: PTFE
- Sigma-Aldrich Water Sterile-Filteredatribut:
- CAS No.: 7732-18-5
Daftar Harga magnet kontaktor Terbaru October 2026
| EATON Kontaktor Magnet Seri DILER | Rp2.399.900 |
| SIEMENS Kontaktor Magnet 3RT2636 | Rp3.399.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| EATON Kontaktor Magnet Seri DILEM | Rp2.099.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet) | Rp619.900 |
| EATON Electromagnetic Contactor DILM Series (Kontaktor Magnet) | Rp2.199.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) With Wiring Rationalization Terminal (Kontaktor Magnet) | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102040379-1.jpg)

/71P103103253-789.jpg)
/2tP102120101-2.jpg)
/q6P107683942-1.jpg)
/meP106825806-1.jpg)
/nnP102072851-84.jpg)
%20With%20Wiring%20Rationalization%20Terminal%20(Kontaktor%20Magnet)/riP105907990-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/SENSI%20Nitrile%20Disposable%20Gloves%20Powder-Free%20100%20(Sarung%20Tangan%20Nitrile)/foP104048564-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Bandage%20Gauze%20(Kasa%20Perban)/25P105367077-1.jpg)
/fkP105308560-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Sterile%20Gauze%208%20Ply%20(Kasa%20Steril)/2nP105367095-2.jpg)
/n5P107877833-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/Matrix%20(Specialty%20Lubricants)%20Foodmax%20PTFE-C%20Food%20Grade%20Lubricant%20(Pelumas%20Mesin%20Food%20Grade)/b5P110898401-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)