Beli magnet base di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Dudukan Magnet Saja (Dudukan Magnet)Deskripsi:Magnetic Tools.
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Insize Universal Magnetic Stand (Penjepit Magnetik)Deskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- HOLEX Magnetic Measuring StandDeskripsi:Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.atribut:
- Type of Product: measuring stand
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)Deskripsi:Magnetic Stand SK menghadirkan basis magnetik kuat dan fleksibilitas penjepitan untuk dial indicator. Stabil dan mudah disesuaikan untuk berbagai orientasi pengukuran.atribut:
- Dimensions (mm): 65x65x450
- Holding Stem (mm): M8xP1.25
- Length Rod (mm): 1:178
- Rod (mm): 2:165
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- Oxford Precision Universal Stand (Penjepit Magnetik)atribut:
- Height: 230mm
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- Mitutoyo Dudukan Dial MagnetikDeskripsi:Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.atribut:
- Mounting Screw: (Main Column) M8 x 1.25
- Adsorption Power (N): 600
- Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
Daftar Harga magnet base Terbaru October 2026
| Vertex Dudukan Magnet Saja (Dudukan Magnet) | Rp369.900 |
| CARRSON Magnetic Stand Base | Rp359.900 |
| NOGA Magnet Base | Rp1.199.900 |
| KANETEC Magnetic Holder Base | Rp559.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| CP Dudukan Stand Magnet (Dudukan Magnet) | Rp299.900 |
| Insize Universal Magnetic Stand (Penjepit Magnetik) | Rp909.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ehP106766521-1.jpg)





/fwP106395572-1.jpg)
/2dP106624085-1.jpg)
/P102944561-1.jpg)
/P102944578-1.jpg)


%20Stand%20Magnet%20(Dudukan%20Magnet)/nqP102224854-5.jpg)

/ibP102140659-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)