Beli made in japan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOSITA Combination Wrench Set (Kunci Ring Pas)Deskripsi:Set Content :8, 9, 10, 12, 13, 14, 15, 17, 19, 22, 24mm
- ICHIGUCHI Felt Discatribut:
- Maximum Operating Speed (rpm): 13000
- DANNO Replacement Sponge for New Silver Wiper U Made in JapanDeskripsi:Replacement spongeatribut:
- Material: Cellulose
- Dimensions (WxDxH) (cm): 18x15x4.5
- TRUSCO Tas Ember Perkakas Tahan Air untuk Teknisi Listrik tanpa AksesoriDeskripsi:-A folding bucket with high-quality sewing made in Japan.-Uses waterproof cloth.-The veneer board is on the bottom area.atribut:
- DiameterxH: 200x230mm
- TOSITA Combination Wrench (Kunci Ring Pas)atribut:
- Material: Cr-V (Chrome Vanadium)
- TOSITA Double Open End Wrench (Kunci Pas)atribut:
- Material: Cr-V (Chrome Vanadium)
- TRUSCO Tas Ember Perkakas Tahan Air untuk Teknisi Listrik dengan AksesoriDeskripsi:-A folding bucket with high-quality sewing made in Japan.-Uses waterproof cloth.-The veneer board is on the bottom area.-With an attachment for putting in tools.atribut:
- Color: OD
- ANEX Screwdriver Penetrating with Wooden Handle (Obeng)Deskripsi:Made in Japan with peace of mind. A wooden penetrating screwdriver of various sizes and at a low price.atribut:
- Set Contents: Single item
- Type: Grip screwdriver
- Material (Grip): Beech wood
- Cutting edge magnet: Yes
- Shaft penetration: Yes
- Arca Tools Combination Wrench Set (Kunci Ring Pas)atribut:
- Size (mm): 8-24
- Material: Drop forged Chrome Vanadium steel, Nickel-Chrome plated
- Finishing: Satin, Matt
- Set Content: 11pcs
- BOSCH Rear Wiper Blade for Made in Japan Car (Karet Pembersih Kaca Mobil)Deskripsi:Uses a graphite coating to wipe off water droplets smoothly.atribut:
- Product Type: Graphite
- BRITA JAPAN Water Filter Replacement MXPro Pure Performance Cartridge 3-Pack Official Japanese ProductDeskripsi:- Can be used for a wide range of purposes, from drinking to cooking. - Water purification capacity: 15- + 1- - items PFOS/PFOA removal tested - Test results according to JIS S 3201, - - JWPAS B 210 - Suitable for soft to medium hard water. - Sustainable cartridge made of 50% bio-based plastic material- - Mass balance method, ISCC+ certified - Addition of high-performance filter mesh improves fine particle filtration capacity. Removable particle size ≧ 30µm- - Tested according to NSF/ANSI 42 Class V and VI at APMO R&T LAB. - Can be used with all BRITA pot and tank water purifier models. (Except classic type) - Activated carbon removes chlorine and substances that affect taste - Powerful ion exchange resin removes metal components such as lead and copper. Protects home appliances by reducing water hardness and reducing the adhesion of limescale. - 1 cartridge = total filtered water volume: 150L - Replacement guideline: once every 4 weeks (if using 5.3L per day)atribut:
- Length (mm): 57
- Width (mm): 100
- Height (mm): 75
- Recommended Timing to Replace: Once every 4 weeks (when using 5.3L per day)
- Water Purification Capacity: 15+1 items removed
- TEKIRO Hex Key T Handle (Kunci L)Deskripsi:TEKIRO kunci L model T 2.5 merupakan kunci L yang dapat digunakan untuk membuka atau melepas baut atau sekrup dengan bentuk kepala heksagonal. Dengan bentuk handle T agar mempermudah saat pemakaian. Terbuat dari material berkuailatas kuat dan awet.Membuka dan mengencangkan baut type heksagonalMaterial : S2
- Kakuta Vertical Handle Toggle Clampsatribut:
- Material: Steel
- Fort Pelat Penutup Ujung Terminal Blokatribut:
- Color: Brown
Daftar Harga made in japan Terbaru April 2026
| TOSITA Combination Wrench Set (Kunci Ring Pas) | Rp369.900 |
| ICHIGUCHI Felt Disc | Rp239.900 |
| RYOBI Routers | Rp1.099.900 |
| DANNO Replacement Sponge for New Silver Wiper U Made in Japan | Rp439.900 |
| TRUSCO Tas Ember Perkakas Tahan Air untuk Teknisi Listrik tanpa Aksesori | Rp619.900 |
| TOSITA Combination Wrench (Kunci Ring Pas) | Rp14.900 |
| TOSITA Double Open End Wrench (Kunci Pas) | Rp14.900 |
| TRUSCO Tas Ember Perkakas Tahan Air untuk Teknisi Listrik dengan Aksesori | Rp999.900 |
| Kakuta Toggle Clamp | Rp259.900 |
| ANEX Screwdriver Penetrating with Wooden Handle (Obeng) | Rp59.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/3rP107807135-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TRUSCO%20Tas%20Ember%20Perkakas%20Tahan%20Air%20untuk%20Teknisi%20Listrik%20tanpa%20Aksesori/lyP102377790-2.jpg)
/39P107807117-1.jpg)
/cmP107807454-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TRUSCO%20Tas%20Ember%20Perkakas%20Tahan%20Air%20untuk%20Teknisi%20Listrik%20dengan%20Aksesori/P102710560-1.jpg)

/ocP106583876-1.jpg)
/P102253269-1.jpg)
/liP107974774-1.jpg)
/3tP110270137-1.jpg)

/brP101000423-3.jpg)



/ogP105574880-4.jpg)