Beli mactec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Die Grinder Straight Air Inline
    Mulai

    Rp1.899.900

    KOBE RED LINE Die Grinder Straight Air Inline
    Deskripsi:
    B3456 Use for grinding, polishing, buffing and deburring. Reversible hardened steel 1/4 Inch collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Drive size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 25,000rpm. Air pressure: 6.2Bar (90PSI). Air consumption: 4CFM* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 160mm. Weight: 0.6kg. *Based on a 15 second cycle per minute average use
    atribut:
    • Material: Composite Material
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Overall Width: 40mm
    • Grinder Orientation: Straight
    • Throttle Features: Teasing Throttle
    • Part Number: KBE2704090K
  2. TOTAL Gerinda Bor Mini
    Mulai

    Rp369.900

    TOTAL Gerinda Bor Mini
    atribut:
    • Voltage (V): 220-240
    • Input Power (W): 130
  3. DCA Cordless Die Grinder
    Mulai

    Rp1.099.900

    DCA Cordless Die Grinder
    atribut:
    • Battery Power Input: 12V/1.5Ah x 2
    • Rated Speed (rpm): 5000-32000
    • Speed Shifting Gears (rpm): 1-2-3-4-5-6
    • Max. Grinding Wheel Diameter (mm): 10
    • Power Display: 3
  4. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.699.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
    • Part Number: 06019C50K1
    • Sound Level (dBA): 80
    • Sound Pressure Lvel (dB(A)): 74
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
    • Vibration Emission Value ah (m/s2): 9
  5. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  6. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  9. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  10. INDACHI Office Chair Director & Manager Capitol III VCR Series Oscar (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp5.099.900

    INDACHI Office Chair Director & Manager Capitol III VCR Series Oscar (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Upholstery: Oscar
    • Foot Base: Chrome
    • Mechanism: Cantilever
    • Armrest: Wooden
    • Depth (cm): 51
    • Height (cm): 95
    • Width (cm): 56
  11. Ardent Office Furniture Office Chair Director Circa 5180-GL Genuine Leather Series (Kursi Kerja Direktur)
    Mulai

    Rp8.099.900

    Ardent Office Furniture Office Chair Director Circa 5180-GL Genuine Leather Series (Kursi Kerja Direktur)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Armrest: Fixed Armrest (Non-removable)
    • Mechanism: Multi Point Mechanism
    • Seat Cover: High Density Moulded Synthetic Leather / PU / Genuine Leather
    • Seat: Ergonomic Seat & Backrest
  12. Makita Trimmer
    Mulai

    Rp1.099.900

  13. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  14. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  15. Mesin HL Scroll Saw
    Mulai

    Rp1.399.900

Daftar Harga mactec Terbaru October 2026
KOBE RED LINE Die Grinder Straight Air InlineRp1.899.900
TOTAL Gerinda Bor MiniRp369.900
DCA Cordless Die GrinderRp1.099.900
BOSCH Cordless Rotary ToolRp1.699.900
DREMEL Corded Rotary ToolRp2.399.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Wipro Angle Grinder (Mesin Gerinda Tangan)Rp65.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
KRISBOW Cordless Mini Grinder (Gerinda)Rp709.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)