Beli machine reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherwood Machine Reameratribut:
- Cutting Direction: Right Hand
- Finish/Coating: Steam Tempered
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Reamer Type: Fixed
- MIE Machine Reameratribut:
- Finishing Material: High Speed Steel (HSS)
- Sherwood HSS T/S SP/FL Machine ReamerDeskripsi:Sherwood machine reamers are used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size. Manufactured from HSS with a 45 bevelled head. Conform to BS 122 : Part 2 and BS 328 Part 4. INCH TOLERANCES: Diameter: ~ up to 7/64inch. Tolerance: +0.0003, -0.0001. Diameter: Over 7/64inch ~ up to 15/64inch. Tolerance: +0.0004, -0.0002. Diameter: Over 15/64inch ~ up to 25/64inch. Tolerance: +0.0005, -0.0002. Diameter: Over 25/64 ~ up to 43/64inch. Tolerance: +0.0006, -0.0003. Diameter: Over 43/64 ~ up to 1 1/8inch. Tolerance: +0.0007, -0.0004. Diameter: Over 1 1/8inch ~ up to 1 1/2inch. Tolerance: +0.0008, -0.0004. Diameter: Over 1 1/2inch ~ up to 2inch. Tolerance: +0.0010, -0.0005.atribut:
- Finish/Coating: Steam Tempered
- Cutting Direction: Right Hand
- Material: High Speed Steel
- Okazaki Machine Reameratribut:
- Material: MCO (cobalt High Speed Steel)
- Number of Tips: 6
- Overall Length (mm): 150
- Blade Length (mm): 60
- Shank Diameter (mm): MT1
- Blade Diameter (mm): 8
- Blade Diameter Tolerance: m5
- Blade Shape: Straight
- Overall Length L (mm): 150
- Shank: MT (Morse Taper) Shank
- TRUSCO Number: 102-0030
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- Sherwood HSS S/S SP/FL Machine ReamerDeskripsi:Left hand spiral flute, right hand cutting. Manufactured to BS 122. INCH TOLERANCES: Diameter: ~ up to 1/8inch. Tolerance: High +0.0003, Low -0.0001. Diameter: Over 1/8inch ~ up to 15/64inch. Tolerance: High +0.0004, Low -0.0002. Diameter: Over 15/64inch ~ up to 3/8inch. Tolerance: High +0.0005, Low -0.0002. Diameter: Over 3/8inch ~ up to 5/8inch. Tolerance: High +0.0006, Low -0.0003.atribut:
- Shank type: Straight
- Finish/Coating: Steam Tempered
- SOMTA MTS Taper Bridge Machine Reameratribut:
- Application: Right Hand Cutting
- Flute Helix Angle: Left Hand Helix 20°
- Material: High Speed Steel
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbin Steel, Alloy Steel, Free Machining Stainless Steel, Lamellar Graphite Cast Iron
- Standard: BS 328, ISO 2238, DIN 311
- Taper: To Suit 1 in 10 Taper
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- Sherwood Straight Flute Tap Set (Set Mata Tap)atribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- Sherwood HSS SP/FL Parallel Hand Reamer (Reamer Tangan)Deskripsi:Inch. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328-4 and DIN 206B. INCH TOLERANCES: Diameter: ~ up to 0.1181. Tolerance: +0.0005, -0.0013. Diameter: Over 0.1181 ~ up to 0.2362. Tolerance: +0.0004, -0.0002. Diameter: Over 0.2362 ~ up to 0.3937. Tolerance: +0.0005, -0.0002. Diameter: Over 0.3937 ~ up to 0.7087. Tolerance: +0.0006, -0.0003. Diameter: Over 0.7087 ~ up to 1.1811. Tolerance: +0.0007, -0.0004. Diameter: Over 1.1811 ~ up to 1.9685. Tolerance: +0.0008, -0.0004. Diameter: Over 1.9685 ~ up to 3.1496. Tolerance: +0.0010, -0.0005.atribut:
- Flute Type: Left Hand Spiral
- YG1 Ballnose Endmill 2FLatribut:
- Coating Type: Y Coating
- Helix Angle (°): 30
- Material: Carbide
- Number of Flutes: 2
- Tolerance of Ball Radius (mm): ±0.005
- Type of Shank: Plain
- Okazaki Seiko Long Blade Machine Reameratribut:
- Shank: MT (Morse taper) shank
- Material: MCO material (cobalt high speed steel)
- Chamfer Angle (°): 45
- Okazaki Seiko Chucking Reamer Straight Shankatribut:
- Material: MCO material (cobalt high speed steel)
- Shank: Straight shank
- Chamfer Angle (°): 45
- Okazaki Seiko Spiral Blade Chucking ReamerDeskripsi:Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.atribut:
- Blade Diameter Tolerance: m5
- Shank: Straight shank
Daftar Harga machine reamer Terbaru October 2026
| Sherwood Machine Reamer | Rp769.900 |
| YG1 Hand Reamer Straight Flutes K1143 Series (Reamer Tangan) | Rp129.900 |
| MIE Machine Reamer | Rp1.699.900 |
| Sherwood HSS T/S SP/FL Machine Reamer | Rp969.900 |
| Okazaki Machine Reamer | Rp1.899.900 |
| Nippon Resibon Mounted Wheels | Rp17.900 |
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Sherwood HSS S/S SP/FL Machine Reamer | Rp599.900 |
| SOMTA MTS Taper Bridge Machine Reamer | Rp609.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102175583-1.jpg)




/P101000970-1.jpg)
/P102080290-1.jpg)


/P102086636-1.jpg)
/n3P102131831-38.jpg)
/40P103113144-12.jpg)



/6iP103593234-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)