Sherwood HSS T/S SP/FL Machine Reamer

Sebelum PPN:
Rp969.900 - Rp4.399.900
Spesifikasi
Finish/CoatingSteam Tempered
Cutting DirectionRight Hand
MaterialHigh Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sherwood machine reamers are used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size. Manufactured from HSS with a 45 bevelled head. Conform to BS 122 : Part 2 and BS 328 Part 4. INCH TOLERANCES: Diameter: ~ up to 7/64inch. Tolerance: +0.0003, -0.0001. Diameter: Over 7/64inch ~ up to 15/64inch. Tolerance: +0.0004, -0.0002. Diameter: Over 15/64inch ~ up to 25/64inch. Tolerance: +0.0005, -0.0002. Diameter: Over 25/64 ~ up to 43/64inch. Tolerance: +0.0006, -0.0003. Diameter: Over 43/64 ~ up to 1 1/8inch. Tolerance: +0.0007, -0.0004. Diameter: Over 1 1/8inch ~ up to 1 1/2inch. Tolerance: +0.0008, -0.0004. Diameter: Over 1 1/2inch ~ up to 2inch. Tolerance: +0.0010, -0.0005.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait