Beli lubrication grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol)Deskripsi:Hoist Push Button without Emergency Stopatribut:
- Ampere (A): 5
- PATLITE Pushbutton switch for hoist (for indirect operation of motor)atribut:
- Number of Buttons: 7
- Contact Configuration: UN80MK01R (1b), UN80C20 (1A-1A with mechanical interlock) x 3 With internal wiring between UN80C20
- Kinds: Rainproof type
- Standard: JIS C8201-5-1, NECA C4520, Electrical Appliance and Material Safety Law
- Protective Structure: IP65 (JIS C0920) Rainproof type * When using a compatible cable bush, NEMA TYPE 4X
- Rated Working Current (A): 2 / 220V, 1 / 440V (AC15 / inductive load)
- Button Character: Release of latch identification direction Upper, lower, east, west, south, north
- DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Deskripsi:Control Switch. High Quality Material.atribut:
- Current Rate (A): 5
- IP Rating: IP65
- Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel)atribut:
- Max. Distance (m): 100
- Voltage (V): AC 380
- Frequency (Hz): 50
- KH INDUSTRIES Push Button Pendant Control Station (Saklar Tekan)Deskripsi:Control hoists, cranes, or winches with 6-operator pendant control stations. User-configurable, push button stations.atribut:
- UNSPSC: 39121512
- Housing Material: ABS
- NEMA Rating: 4X
- Standards: UL/cUL Listed
- Type of Operator: Push Button
- Schneider Electric Pendant Control Station XAC-A (Stasiun Kontrol Gantung)atribut:
- Range of Product: Harmony XAC
- Product or Component Type: Pendant Control Station
- CIC Hoist Push Button (Water Proof)Deskripsi:- Digunakan sebagai switch start atau stop remote motor- Water proof type dan dapat digunakan sampai tegangan 500Vac- Posisi tombol terkunci jika ditekan- Tipe switch : Magnetic switch- Tersedia mulia dari 2 tombol sampai 6 tombolatribut:
- Current/Voltage (A/V): 5/500
- HANYOUNG NUX Hoist Pendant Switchatribut:
- Insulation Resistance (MΩ): 100 (500 VDC)
- Material: High Impact Resistance ABS Resin Case, AgSnO2 Contacts
- Rated Current (A): 6
- Rated Voltage (V): 250 AC
- KASUGA Push Button Switch (Saklar Tekan)Deskripsi:A push-button switch for operating the electromagnetic switch.Electric Appliance Safety Law Compliant Product.atribut:
- L x W x H (mm): 50 x 90 x 41
- Button Letters: ON, OFF
- CM Pendant Station & Cord for Hoist (Tombol Katrol)Deskripsi:These button assemblies install into pendant control stations and provide hand controls to start, stop, and adjust the movement of the hoist.
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- Schneider Electric Empty Pendant Control Stationatribut:
- Control Station Colour: Yellow
- Guard Rail: Without
- Protective Treatment: TH
- Range of Product: Harmony XAC
- TA TA Binding MachineDeskripsi:TA TA Konstanz Binding Machine (Plastic Comb) -Mesin pembolong sekaligus penjilid dengan kualitas terbaik. Biasanya digunakan untuk menjilid dengan plastic comb. Keunggulan mesin ini adalah lebih praktis karena menggunakan tenaga listrik.
Daftar Harga lubrication grease Terbaru October 2026
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
| Fort Control Switch Hoist Push Button (Tombol Kontrol Katrol) | Rp37.900 |
| PATLITE Pushbutton switch for hoist (for indirect operation of motor) | Rp3.299.900 |
| DV Push Button Hoist (Saklar Tombol/Saklar Tekan) | Rp38.900 |
| Fort Control Switch Wireless Hoist Push Button (Tombol Kontrol Katrol Nirkabel) | Rp1.599.900 |
| KH INDUSTRIES Push Button Pendant Control Station (Saklar Tekan) | Rp5.299.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| ITOBACHI Remote Electric Hoist (Remot Katrol) | Rp469.900 |
| Schneider Electric Pendant Control Station XAC-A (Stasiun Kontrol Gantung) | Rp1.199.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1tP105551065-1.jpg)
/g6P103843582-5.jpg)
/grP106541603-1.jpg)
/k1P105169721-3.jpg)
/gvP103843607-1.jpg)
/9rP109845351-10.jpg)
/9dP105560337-1.jpg)
/1uP111919066-1.jpg)
/rlP103108993-2.jpg)

/coP103074456-2.jpg)


/rhP104711989-1.jpg)
/3qP109451134-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Wipro%20Welding%20Wire%20MIG%20CO%E2%82%82%20with%20Flux%20(Kawat%20Las)/laP108529766-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)