KH INDUSTRIES Push Button Pendant Control Station (Saklar Tekan)

Sebelum PPN:
Rp5.299.900 - Rp27.999.900
Spesifikasi
UNSPSC39121512
Housing MaterialABS
NEMA Rating4X
StandardsUL/cUL Listed
Type of OperatorPush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control hoists, cranes, or winches with 6-operator pendant control stations. User-configurable, push button stations.
Feature
Pendant Push Button Station Legend User Configurable Contact Form 1NO Mechanical Interlock Yes NEMA Rating 4X Housing Color Yellow Hub 33/64 in to 41/64 in Action Momentary / Momentary / Momentary Number of Operators 6 Type of Operator Push Button Number of Speeds 1 Contact Rating 0.4A @ 120V DC 2A @ 24V DC 5A @ 125/240V AC Height 11 in Width 3.25 in Depth 1.5 in Housing Material ABS Standards UL/cUL Listed Includes Cable Bushing(s)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait