Beli long bit socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Long Hexagon Bit Socket 6pt 3/8 Inchatribut:
- Overall Length: 128 mm
- Square Drive: 9.5 mm (3/8 inch)
- Kennedy Long Hex Star Socket Bit 3/8 inchDeskripsi:Individual Bits - TX Ideal for accessing deep seated bolts that have been fitted knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail.atribut:
- Material: Chrome Vanadium Steel
- Overall Length: 95mm
- Bit Length: 65mm
- Bit Type: Torx
- Drive Size: 3/8mm
- Socket Type: Socket Bit
- Drive Type: Square
- Size System: Metric
- Finish/Coating: Chrome Plated
- Number of Points: 6
- KYOTO TOOL (KTC) Hexagon Bit Socket Exchange Bit Longatribut:
- Overall Length: 108 mm
- KYOTO TOOL (KTC) Long Ball Point Hexagon Bit Socket 3/8 Inchatribut:
- Overall Length: 128 mm
- Square Drive: 9.5 mm
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- JTC Screwdriver Socket Bit extra long (Tri-square)atribut:
- Dimension A (mm): 21.8
- Dimension C (mm): 82
- Dimension L (mm): 120
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- KYOTO TOOL (KTC) Hexagon Bit Socket 3/8 Inchatribut:
- Square Drive: 9.5 mm (3/8 inch)
- Kennedy Long Hex Socket Bit 3/8 inchDeskripsi:Individual Bits - Hexagon Ideal for accessing deep seated bolts that have been fitted knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail.atribut:
- Material: Chrome Vanadium Steel
- Overall Length: 100mm
- Bit Length: 70mm
- Bit Type: Hexagon
- Drive Size: 3/8mm
- Socket Type: Socket Bit
- Drive Type: Square
- Size System: Metric
- Finish/Coating: Chrome Plated
- Number of Points: 6
- Dia Feeler Gauge A type JIS-compliedDeskripsi:-Possible to easily and accurately inspect the intervals of fine 2 planes that cannot be measured by other measuring equipment.-A JIS B7524 standard product.-A quenching item.-To measure the gap of crevice.atribut:
- Leaf Shape: A
- KYOTO TOOL (KTC) Long Ball Point Hexagon Bit Socketatribut:
- Overall Length (mm): 128
- Outlet Corner (sq.): 9.5
- Opposite Side Dimensions (mm): 7
- STAHLWILLE 1/4inch Inhex Socket (Socket Hexagon bit)atribut:
- Individual/Set: Individual Tools
- Tip Style: Hex
- Ratchet Drive Size (inch): Square Drive 1/4
- Finish: Chrome-plated Finish
- KYOTO TOOL (KTC) Long Ball Point Hex Bit Socket 1/2 Inchatribut:
- Overall Length: 132 mm
- Square Drive: 12.7 mm (1/2 inch)
- KYOTO TOOL (KTC) Long Bit Point Hex Bit Socket 1/4 Inchatribut:
- Shaft Length: 99 mm
- Outside Diameter Socket End: 16 mm
- Overall Length L: 121.5 mm
- Square Drive: 6.3 mm (1/4 inch)
- TONE Super Long Socket (6pt)atribut:
- Overall Length: 120 mm
- Square Drive: 9.5 mm (3/8 inch)
- EIGHT Hexagon Socket Bitatribut:
- Plug Angle (mm): 9.5
- Point Shape: hexagonal
- Overall Length (mm): 110
Daftar Harga long bit socket Terbaru March 2026
| KYOTO TOOL (KTC) Long Hexagon Bit Socket 6pt 3/8 Inch | Rp85.900 |
| Kennedy Long Hex Star Socket Bit 3/8 inch | Rp179.900 |
| KYOTO TOOL (KTC) Hexagon Bit Socket Exchange Bit Long | Rp129.900 |
| KYOTO TOOL (KTC) Long Ball Point Hexagon Bit Socket 3/8 Inch | Rp139.900 |
| TRUSCO Long Hex Bit | Rp75.900 |
| JTC Hexagon Socket Bit (INHEX Socket)Extra Long Metric | Rp96.900 |
| JTC Screwdriver Socket Bit extra long (Tri-square) | Rp96.900 |
| KYOTO TOOL (KTC) Long Hex Bit Socket 1/4 Inch | Rp109.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp37.900 |
| KYOTO TOOL (KTC) Hexagon Bit Socket 3/8 Inch | Rp69.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Long%20Hexagon%20Bit%20Socket%206pt%203%2F8%20Inch/P102065341-1.jpg)

%20Hexagon%20Bit%20Socket%20Exchange%20Bit%20Long/P102066188-1.jpg)
%20Long%20Ball%20Point%20Hexagon%20Bit%20Socket%203%2F8%20Inch/P102066546-1.jpg)

Extra%20Long%20Metric/P101534923-1.jpg)
/P101538402-1.jpg)
%20Long%20Hex%20Bit%20Socket%201%2F4%20Inch/P102066645-1.jpg)
/9eP101000338-4.jpg)
%20Hexagon%20Bit%20Socket%203%2F8%20Inch/P102064962-1.jpg)


%20Long%20Ball%20Point%20Hexagon%20Bit%20Socket/P102178096-1.jpg)
/bwP103211428-1.jpg)
%20Long%20Ball%20Point%20Hex%20Bit%20Socket%201%2F2%20Inch/P102064610-1.jpg)

%20Long%20Bit%20Point%20Hex%20Bit%20Socket%201%2F4%20Inch/P102066591-1.jpg)
/P102065471-1.jpg)
%20Hexagon%20Bit%20Socket%20Exchange%20Bit/P102066171-1.jpg)