Beli loctite 609 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Retaining Material Compound (Lem Bearing)
    Mulai

    Rp359.900

    LOCTITE Retaining Material Compound (Lem Bearing)
    atribut:
    • Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
    • Applications: Close Fitting / Press Fit For Metal Parts
    • Cure type: Anaerobic Cure
    • Curing Time (Functional): 10 minute - 24 Hours
    • Fixture Time (minute): 10
    • Full Cure Temperature (°F): 77
    • Full Curing Temperature (°C): 25
    • Max. Diametrical Clearance (inch): 0.006
    • Shear Strength (N/mm²): 15.8
    • Shear Strength, Steel (psi): 2300
    • Size (ml): 50
    • Specific Gravity (g/l): 1.1 @25°C
    • Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
    • Temperature Range (°C): -54 to 149
    • Temperature Range (°F): -65 to 300
    • Type of Product: Retaining compound
    • Viscosity Temperature (°C): 25
    • Viscosity Temperature (°F): 77
  2. Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Mulai

    Rp369.900

    Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Deskripsi:
    Entrasol Can Susu Steril dengan Ekstrak Buah Zaitun dan Kalsium, pertama dan satu-satunya di Indonesia. Cocok dikonsumsi lintas generasi. Bantu jaga imunitas, kekuatan tulang & kesehatan jantung. Entrasol — Nutrisi Untuk Kuat Berdiri di Kaki Sendiri.Komposisi:Susu Segar (60%), Air, Susu Bubuk Skim, Penstabil Nabati, Ekstrak Buah Zaitun (0,01%) (Mengandung Ekstrak Buah Zaitun 4%). Mengandung alergen.Keunggulan:1. Esktrak Buah Zaitun2. Tinggi KalsiumNo. Halal: 410000253590422
    atribut:
    • No. BPOM: 252811002900015
    • Shelf Life (month): 12
    • Size (ml): 180
  3. LOCTITE 609 Retaining Compound 250ml E/C/J (Lem Bearing)
    Mulai

    Rp1.699.900

    LOCTITE 609 Retaining Compound 250ml E/C/J (Lem Bearing)
    Deskripsi:
    High strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. LOCTITE® 609 is a green, high strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. The product cures in the absence of air between close fitting metal surfaces. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.
    atribut:
    • Agency Approvals / Specifications: ASTM D5363, CFIA Listed, MIL-R-46082B for existing designs
    • Application Method: Pressure
    • Applications: For Close Fitting Parts, Retaining
    • Color: Green
    • Cure type: Anaerobic Cure
    • Full Curing Temperature (°C): 10
    • Key Characteristics: Fluorescent, Strength: High Strength, Viscosity: Low Viscosity
    • Physical Form: Liquid
    • Specific Gravity (g/l): 1.1
    • Substrates: Metal
    • Technology: Acrylic
  4. Sosro Teh Botol
    Rating:
    100% of 100
    (5)
    Mulai

    Rp52.900

    Sosro Teh Botol
    Deskripsi:
    Minuman siap minum (Ready To Drink) rasa teh Cocok disajikan saat ada acara di rumah, kantor, ataupun saat acara di luar ruangan.
  5. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  6. LOCTITE Retaining Compound E/C/J (Lem Bearing)
    Mulai

    Rp3.599.900

    LOCTITE Retaining Compound E/C/J (Lem Bearing)
    atribut:
    • Substarates: Metal : Steel
  7. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  8. LOCTITE 638 Retaining Compound (Lem Bearing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    LOCTITE 638 Retaining Compound (Lem Bearing)
    Deskripsi:
    LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
    atribut:
    • Finish Material: Principal Component: Synthetic Resin
    • Liquid Color: Green
    • Specifications: Recommended curing accelerator 7471/7649, Anaerobic
    • Viscosity (mPa/s): 2000 to 3000
  9. Klebermann Super Gasket Sealer
    31%
    Mulai

    Rp14.900

    Klebermann Super Gasket Sealer
    Deskripsi:
    Klebermann Super Gasket SealerMempunyai daya rekat yang lebih istimewa dari produk lainnya yang ada di pasaran, dengan daya tahan sampai 350 Derajat Celcius dan mampu menahan tekanan tinggi. Baik digunakan pada blok mesin, penutup katup, pompa air, tangki oli, penutup kotak transmisi, selang radiator, pompa roda gigi atau pada apapun untuk menutup kebocoran.
    atribut:
    • Size (g): 35
    • Best used for: blok mesin, penutup katup, pompa air, tangki oli, penutup kotak transmisi, selang radiator, pompa roda gigi, atau apapun untuk menutup kebocoran
  10. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  11. LOCTITE Shoe Glue (Lem Sepatu)
    Mulai

    Rp139.900

    LOCTITE Shoe Glue (Lem Sepatu)
    Deskripsi:
    Uniquely designed to repair flexible materials like shoes, Loctite Shoe Glue contains a revolutionary Flextec formulation that bonds multi-materials for repairs that require higher viscosity, tremendous bond strength, and resistance to extreme conditions. Easy to use with precise application, Loctite Shoe Glue is a versatile, gap-filling adhesive that bonds, seals and repairs many types of materials including rubber, leather, vinyl, canvas, textiles, foam, and reinforced polyester. It is ideal for bonds where constant flexing is a problem and has excellent adhesion and high initial grab. Loctite Shoe Glue dries clear for invisible repairs and creates a flexible and durable bond which has excellent resistance to vibration, impact, moisture, and extreme temperatures (-58°F to 248°F), offering long reliability anywhere it is used.
    atribut:
    • Volume (oz): 0.6
    • Package: Carded Tube
    • Color: Transparent and Colorless
    • Base: Silane moisture-curing polymer
    • Specific Gravity: 1.17
    • Flash Point (°C): 68-72
    • Appearance: Non-slumping paste
    • Application Temperature (°C): Apply between 5 to 40
    • Cure Time (hour): Approximately 24-48 (24 for every 2mm for gap-filling)
    • Handling Time (hour): Leave undisturbed for at least 24-48
    • Odor: Minimal
    • Open Time (minute): 3-5
    • Shelf Life: 12 months from date of manufacture (unopened)
    • Size (g): 20
    • VOC Content (% by weight): 14.46 (CARB)
    • VOC Content (g/L): 131.6 (SCAQMD rule 1168)
    • Viscosity (cPs): 150000 to 250000
  12. NETVIEL Loctite Adhesive Compound 680
    Mulai

    Rp3.399.900

    NETVIEL Loctite Adhesive Compound 680
    Deskripsi:
    No heat needed, Quick cure
    atribut:
    • Volume (ml): 50
  13. Cosmos Electric Kettle (Teko Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Cosmos Electric Kettle (Teko Listrik)
    Deskripsi:
    Kettle Listrik Kapasitas 1.2 Liter, Double Wall (Permukaan Tidak Panas & Aman Dipegang), One Lid Open (Membuka dengan 1 Sentuhan), Safety Automatic Turn Off (Listrik Otomatis Mati saat Air Mendidih), Daya Masukan : 600 Watt. Warna hitam premium.
  14. LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)
    Mulai

    Rp329.900

    LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)
    atribut:
    • Color: Red
    • Size (ml): 300
    • Fixture Time (minute): 30
    • Physical Form: Paste
    • Skin Formation Time (minute): 8
  15. Tropic Pengaduk Semen
    Mulai

    Rp11.999.900

    Tropic Pengaduk Semen
    Deskripsi:
    Tropic 400 L merupakan molen atau disebut juga mesin pengaduk untuk mebuat adukan, baik untuk keperluan pasangan maupun plesteran, pasir dan semen diaduk sampai merata menurut campuran tertentu dengan menggunakan cangkul atau pengaduk beton didalam tabung pengaduk.Kosongan/Dengan Penggerak: Kosongan
    atribut:
    • Plate (mm): 2.3
    • Drum Rotation Speed (rpm): 24-25
    • Pulley Size (inch): 20
    • Mixer Object: Concrete
  16. OneMed First Aid Box (Kotak P3K)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp149.900

    OneMed First Aid Box (Kotak P3K)
    Deskripsi:
    Kotak P3K Dinding bentuk kotak- Bahan Plastik Mika- Pintu transparan yang digeser.- Terdapat 3 rak- Dimensi pxlxt= 29x11.5x35 cm- Ada lubang untuk tempat paku
    atribut:
    • Marketing Authorization Number of KEMENKES RI: FR.03.02/VA/0276/2018
  17. NETVIEL Loctite Adhesive Compound 680
    Mulai

    Rp3.399.900

    NETVIEL Loctite Adhesive Compound 680
    Deskripsi:
    No heat needed, Quick cure
    atribut:
    • Volume (ml): 50
  18. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  19. LOCTITE Threadlocker 277 50ml EN/CH/JP (Lem Baut)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 277 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Agency Approvals / Specifications: MIL-S-46163A for existing designs
    • Chemical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 25-279 min.
    • Full Curing Temperature (°C): 77
    • Key Characteristics: Thixotropic
    • Breakaway/Prevail Torque (N m): 35/15
    • Chemical Type: Dimethacrylate ester
    • Cure Time (minute/hour): (Fixture/Cure Strength) 10/24
    • Fixture Time Steel (minute): 30
    • Maximum Thread Size: Up to M20
    • Size (ml): 50
    • Temperature Range (°С): - 55 to 150
    • Temperature Resistance (°C): 150
    • Type of Product: Threadlocking Adhesive
    • Viscosity: 6000 - 8000 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
Daftar Harga loctite 609 Terbaru October 2026
LOCTITE Retaining Material Compound (Lem Bearing)Rp359.900
Entrasol Susu Steril dengan Ekstrak Buah ZaitunRp369.900
LOCTITE 609 Retaining Compound 250ml E/C/J (Lem Bearing)Rp1.699.900
Sosro Teh BotolRp52.900
LOCTITE Threadlocker 243 (Lem Baut)Rp82.900
LOCTITE Retaining Compound E/C/J (Lem Bearing)Rp3.599.900
LOCTITE Threadlocker 242 (Lem Baut)Rp379.900
LOCTITE 638 Retaining Compound (Lem Bearing)Rp339.900
Klebermann Super Gasket SealerRp14.900
LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)Rp379.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)