Beli lithium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Mulai

    Rp519.900

    Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Deskripsi:
    Dapat digunakan pada motor Kymco100, Bosowa, Sonic125, Vespa Corsa Matic, R25, MT25, Piaggio LX150, KLX150/250, CBR250R(Thn2000), setara DYTX7L, Ninja250, Pulsar200NS, Inazuma250, Kymco125, Dink150, TVS Apache200, PiaggioZip, NR, VFT750C, CB1000F/FT, GSX1300BK, Hayabusa, ZRX1200DAEG, KLE650Versys, ER6n, HDSportster, VTX1300c, Retro, Shadow, Husqvarna, ZX-14, Strom1000, VespaGTS/GTV, Motorrad.
  2. Panasonic Photo Lithium Battery (Baterai AAA (Kecil))
    Mulai

    Rp71.900

    Panasonic Photo Lithium Battery (Baterai AAA (Kecil))
    Deskripsi:
    Panasonic's CR123A photo lithium batteries provide the power source most used in today's cameras and high power flashlights.Lightweight and durable these batteries perform well in extreme temperatures from -40 to 140 degrees F.
    atribut:
    • Nominal Voltage (V): 3
    • Diameter (mm): 17
    • Height (mm): 34.5
    • Continuous Standard Drain (mA): 20
    • Operating Temperature (°C): -40 to 70
  3. VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Mulai

    Rp2.899.900

    VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Deskripsi:
    VOZ lithium series batteries provide superior performance, capacities and reliability. Using state of the art power cell technology, the lithium series is designed for environmentally sensitive areas that requires enhanced life cycle capabilities in commercial. VOZ lithium batteries are widely used in industrial, residential, commercial and private applications. The maintenance free.
  4. TONATA APAR Lithium Extinguisher (APAR)
    Mulai

    Rp999.900

    TONATA APAR Lithium Extinguisher (APAR)
    atribut:
    • Media: Lithium Extinguisher
    • Propellant: N2
    • Working Pressure (Bar): 14
  5. Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Mulai

    Rp8.099.900

    Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Deskripsi:
    Baterai Solana Lithium dapat digunakan di sebagian besar sistem yang menggunakan tipe baterai lead acid, gel atau agmCocok digunakan untuk:- Caravan- Marine- Golf car- Buggies- Solar Storage- Remote Monitoring- Switching applications
  6. Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery Modules
    Mulai

    Rp899.999.900

    Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery Modules
    Deskripsi:
    Battery cabinet that includes Lithium-ion batteries, Battery Management System (BMS), switchgear, power supply, and communication interface.
    atribut:
    • Ambient Air Temperature for Operation (°C): 18 to 28
    • Ambient Air Temperature for Storage (°C): 0 to 40
    • Battery Location: Battery cabinet
    • Battery Manufacturer: Samsung
    • Battery Type: Li-Ion (Lithium-Ion)
    • Color: White
    • Depth (cm): 58.7
    • Device Mounting: Enclosed battery cabinet
    • Height (cm): 197
    • Operating Altitude (m): 0-3000
    • Presentation: Battery cabinet that includes Lithium-ion batteries, Battery Management System (BMS), switchgear, power supply, and communication interface.
    • Product or Component Type: Battery cabinet
    • Standard: UL 9540A
    • Surface Finish: Powder coated
    • Width (cm): 65
  7. SONY Lithium ion Battery
    Mulai

    Rp3.999.900

    SONY Lithium ion Battery
    Deskripsi:
    The BP-U70 is a 72 Wh capacity lithium ion battery that offers an ideal balance of capacity and weight for many professional video applications.Battery status data is continuously communicated to the camera. Remaining capacity is displayed on the camera’s LCD monitor and viewfinder, allowing operators to monitor battery status easily and accurately while shooting.The BP-U70 offers significantly higher capacity while having the same charging time than the previous generation BP-U60.
    atribut:
    • Maximum/Nominal Voltage (V): 16.4 DC/14.4 DC
    • Operating Temperature (°C/°F): (when discharging / charging)-20 to + 45 (-4°F to + 113°F) / 0 to 40 (32°F to 104°F)
    • Remaining Capacity Display: Four LED (20, 40, 60, and 80%)
    • SNI License: Yes
  8. NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)
    Mulai

    Rp269.900

    NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)
    atribut:
    • Color: Black Yellow
    • Battery Capacity (mAh): 3600
    • Voltage (V): 3.6
  9. SMT Power Electric E-Bike Battery
    Mulai

    Rp389.900

    SMT Power Electric E-Bike Battery
    atribut:
    • Voltage (V): 12
    • Terminal Size: D7
    • Terminal Type: O
    • Battery Lifetime (hour): 2
    • Cycle Use (V): 14.5-14.9
    • Standby Use (V): 13.6-13.8
  10. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp189.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  11. VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium)
    Mulai

    Rp709.900

    VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium)
    Deskripsi:
    VOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UP
    atribut:
    • Battery Voltage (V): 3.2
  12. APC Back-UPS 230V
    Mulai

    Rp1.299.900

    APC Back-UPS 230V
    Deskripsi:
    Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
  13. Daytona Drivetrain Part Ultra Drive Kevlar Clutch Shoe (Komponen Penggerak Otomotif)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Kevlar Clutch Shoe (Komponen Penggerak Otomotif)
    Deskripsi:
    Kampas Ganda New Hi-Carbon Kevlar Daytona, Dibuat Dari Kompon Kevlar Dan CarbonDengan Formula Baru +100% Carbon Dan +30% KevlarMeningkatkan Kualitas Koefisien Friksi Dan DurabilitySerta Terbukti Dapat Menghilangkan Gejala Gredek-Gredek Pada Sepeda Motor
  14. Athena Fire APAR Lithium (APAR)
    Mulai

    Rp2.599.900

    Athena Fire APAR Lithium (APAR)
    atribut:
    • Capacity (kg): 1
    • Type: WB-01
  15. SATA Lithium-Ion Battery (Flat Head) (Baterai AA (Sedang))
    Mulai

    Rp179.900

    SATA Lithium-Ion Battery (Flat Head) (Baterai AA (Sedang))
    Deskripsi:
    90749A 18650 flat head lithium battery product introduction
    atribut:
    • Serial Number: 90749A
Daftar Harga lithium Terbaru October 2026
Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)Rp519.900
Panasonic Photo Lithium Battery (Baterai AAA (Kecil))Rp71.900
VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)Rp2.899.900
TONATA APAR Lithium Extinguisher (APAR)Rp999.900
Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)Rp8.099.900
Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery ModulesRp899.999.900
SONY Lithium ion BatteryRp3.999.900
APC Uninterruptible Power Supply 1 FasaRp8.099.900
NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)Rp269.900
SMT Power Electric E-Bike BatteryRp389.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait