Beli listrik bangunan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy 50Ltr Parts Washer Floorstanding
    Mulai

    Rp6.599.900

    Kennedy 50Ltr Parts Washer Floorstanding
    Deskripsi:
    Used in garage, workshop and industrial applications for degreasing components for inspection and prior to assembly. Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece. Flexible chrome finish metal delivery hose. Heavy-duty non-welded one-piece tank. Fully enclosed electric nylon pump. Self-latching fusible linked lid closes in the event of a fire. Triple baked enamel finish. Accepts all common degreasing agents. Shelf keeps parts out of solvent during inspection and drying. Immersion soaking when the parts shelf is removed. Fitted with a 3 pin moulded plug and a 1.6m power cable. Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built-in replaceable filter. Spare filter included. Overall size (L x W x H): 800 x 550 x 890mm. Tank size (L x W x H): 725 x 490 x 270mm. Height of working area: 750mm. Power rating: 25W. Voltage: 240V. Rated input: 0.3A.
    atribut:
    • Height (mm): 890
    • Length (mm): 800
    • Depth (mm): 550
    • Width (mm): Tank: 725
    • Use: Garage Industrial Workshop
    • Overall Dimensions (mm): 800x550x890
    • Part Number: KEN5038640K
    • Width: 800mm
  2. JTC Air Power Parts Washer W/ Turbo
    Mulai

    Rp9.899.900

    JTC Air Power Parts Washer W/ Turbo
    Deskripsi:
    Blow gun is included
    atribut:
    • Bucket Capacity: 20 Gallons
    • Solvent Capacity: 12 Gallons
    • Maximum Speed: 11000 r.p.m
    • Range of Working Pressure: 65-125 psi
    • Air inlet: 1/4 Inch
    • Dimension (LxWxH): 31-7/8 x 20-7/8 x 35-3/8 Inch
  3. Bullocks Part Washer
    Mulai

    Rp5.899.900

  4. KRISBOW Pencuci Spare Part
    Mulai

    Rp2.299.900

    KRISBOW Pencuci Spare Part
    atribut:
    • Unit Dimensions (cm): 91x76x123
    • Item: Part Washer
    • Type: Parts Washer
  5. JTC High Pressure Air Blow Gun 8mm
    Mulai

    Rp129.900

    JTC High Pressure Air Blow Gun 8mm
    atribut:
    • Inlet: 1/4 Inch
  6. Polytron Belleza Inverter Kulkas 2 Pintu Side By Side
    Mulai

    Rp9.199.900

    Polytron Belleza Inverter Kulkas 2 Pintu Side By Side
    Deskripsi:
    Kulkas POLYTRON New Belleza Inverter 2 pintu Side-by-side PRS 460B merupakan produk kulkas 2 pintu dengan penyimpanan yang besar memiliki kapasitas 450 liter Dengan pintu side-by-side yang dilengkapi dengan eksterior pintu metal yang kuat dibalut warna hitam yang elegan memberikan keindahan pada ruangan Anda.Kulkas side-by-side 2 pintu ini memiliki Kompartemen Luas, Hemat Listrik, Kesegaran Lebih Terjaga.Kulkas Polytron PRS 460B, memiliki interior yang ekstra luas memberikan Anda keleluasaan dalam menyimpan makanan. Teknologi Inverter dari kulkas 2 pintu ini membuat pemakaian listrik menjadi jauh lebih hemat sebesar 20%.- Kulkas 2 Pintu Side By Side- Kapasitas 460 Liter- Metal Door- Inverter Technology- Deodorizer- Dual Controller System- LCD Control Display- Temperature Touch Control- LED Lighting- Ice Twist Tray- Door Open Alarm- Ultra Silent Noise Level- Tropical Cooling System
    atribut:
    • Product Type: Two Doors Side by Side
  7. SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    25%
    Rating:
    100% of 100
    (29)
    Mulai

    Rp43.900

    SENSI Masker Medis Earloop 3 Ply Sekali Pakai
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  8. Wasser Shallow Well Pump (Pompa Air)
    Mulai

    Rp759.900

    Wasser Shallow Well Pump (Pompa Air)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
  9. Wasser Pompa Celup
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  10. INGCO High Pressure Washer
    Mulai

    Rp1.599.900

    INGCO High Pressure Washer
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  11. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  12. A-VIBRAS High Frequency Converter
    Mulai

    Rp21.999.900

    A-VIBRAS High Frequency Converter
    Deskripsi:
    High Freq Converter
    atribut:
    • Cable Length (m): 5
    • Frequency (Hz): 50 (input), 200 (output)
    • No. of Outlet: 2
  13. EVERYDAY Concrete Truss Screed
    Mulai

    Rp62.999.900

    EVERYDAY Concrete Truss Screed
    Deskripsi:
    Shaft Vibrator JKV38LM adalah selang yang menyalurkan getaran dengan frekuensi tinggi yang disupply oleh Mechanical Engine Vibrator untuk menggerakkan bandul yang ada di dalam head. Biasa digunakan sebagai pemadat beton cair, tersedia dalam 4 ukuran head, 28, 38, 50, 60 mm. Operator hanya perlu mencelupkan vibrator head ke dalam beton cair sehingga tidak ada celah atau gelembung pada beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung yang tidak memiliki akses listrik.
    atribut:
    • Head Diameter (mm): 38
    • Length of Head (mm): 492
    • Frequency (Hz): 205
    • Rotation Speed (rpm): 12300
    • Amplitude (mm): 1.7
    • Coupling Type: Mikasa Coupling
    • Diameter Hose (mm): 32
    • Diameter Shaft (mm): 12
    • Length of Hose (m): 6
  14. FLUKE High Voltage Probe
    Mulai

    Rp9.799.900

    FLUKE High Voltage Probe
    Deskripsi:
    -A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
  15. SENSI Masker Duckbill
    27%
    Rating:
    99% of 100
    (60)
    Mulai

    Rp129.900

    SENSI Masker Duckbill
    atribut:
    • Color: White
    • Outer Layer: 20 G/M2 PP Spunbond
    • Filter Layer: 20 G/M2 Meltblown, 95% BFE
    • Inner Layer: ES Thermobonded Soft
    • Eearloop: 3mm latex-free round elastic earloop
    • Tie-on: Width: 12 mm, Length: 49 cm
    • Marketing Authorization Number of KEMENKES RI: AKD 21603318015
    • Nose Piece: Plastic and wire
Daftar Harga listrik bangunan Terbaru January 2026
Kennedy 50Ltr Parts Washer FloorstandingRp6.599.900
JTC Air Power Parts Washer W/ TurboRp9.899.900
Bullocks Part WasherRp5.899.900
KRISBOW Pencuci Spare PartRp2.299.900
JTC High Pressure Air Blow Gun 8mmRp129.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900
Polytron Belleza Inverter Kulkas 2 Pintu Side By SideRp9.199.900
SENSI Masker Medis Earloop 3 Ply Sekali PakaiRp43.900
Wasser Shallow Well Pump (Pompa Air)Rp759.900
Wasser Pompa CelupRp809.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)