Beli liquid nitrogen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOAN LAB Liquid Nitrogen Biological Containeratribut:
- Caliber (mm): 50
- AS ONE Liquid Nitrogen Cryopreservation ContainerDeskripsi:Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.atribut:
- Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
- Evaporation (L/day): About 0.1 (liquid nitrogen)
- AS ONE Part Number: 2-4725-02
- Material: aluminum
- Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
- Canister Dimensions (Diameter x Height) (mm): 38x279
- Capacity (L): 10
- Retention Period (Days): About 100 (liquid nitrogen)
- Storage Capacity (L): About 10 (liquid nitrogen)
- AS ONE Dewar Bottle Body For Liquid NitrogenDeskripsi:The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
- Worthington LD Series Cryogenic Storage Liquid Nitrogen DewarsDeskripsi:The LD Series Liquid Nitrogen Dewars are designed to store and dispense small amounts of liquid nitrogen. - Provides high thermal efficiency- Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged- Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access- Provides maximum holding times with superior vacuum performance and insulation- Accessories sold separatelyatribut:
- Capacity (L): 50
- Dimension (HxD) (cm): 82.3x47.7
- Feature: Beaker style
- Neck Size (inch): 2.5 (diameter)
- Technique: Cryopreservation: suitable
- UNSPSC: 41121804
- Cole Parmer Cryogenic Storage And Transport DewarDeskripsi:Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions. Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Polarsafe® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.atribut:
- Neck Inside Diameter (ID) (cm): 5
- Neck Inside Diameter (ID) (inch): 2
- Material: Aluminium
- KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)atribut:
- Rated Power (W): 1500
- CORNING Coolcell Lx Cell Freezing Containeratribut:
- Material: foamed PE
- Capacity (ml): 12x1 or 2 cryogenic vials
- HxDiameter (cm): 10.11x11.7 , 12.7 mm well diameter
- Visionmed Cell Freezing ContainerDeskripsi:The cell freezing container does not need any alcohol liquid. It can provide cells with a cooling rate of -1°C per minute under -80°C refrigerator conditions, meeting the optimal conditions for cryopreservation of most cells. It is made of high-grade polyethylene foam material and contains an alloy inner core, which has no impact on the freezing environment and will not affect other frozen samples around it. The cell cryopreservation effect is consistent and the experiment is reproducible.atribut:
- Pack Info (wells/pcs): 12
- Packing Dimensions (mm): 440x310x260
- Biologix Cryovial (Botol Kriogenik)Deskripsi:0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovialsatribut:
- Sterile: Yes
- Temperature Resistance (°C): -86 to 121
- Color: Clear
- Height (mm): 47.5
- Bottom: Self-Standing
- Thermo Fisher Scientific Cryovial (Tabung Kriogenik)Deskripsi:Nunc® CryoTubes®, Internal ThreadIntended for cryogenic transportation and storage of biological materialCE marked for IVDConform to the IATA requirements for the transport of diagnostic specimensPerform well in mechanical freezers, and in nitrogen (gas and liquid* phase)One hand operation with starfoot tubes in CryoTube® Rack (R1152; R1277)Non-toxic, USP Class VINon-pyrogenicNon-mutagenicSterile (SAL 10-6) according to ISO 11137Re-closable zippered bagsInternal thread with a silicone gasket provides the best possible sealCatalog No. and Lot No. are printed on the bags*For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.atribut:
- Parameter: -150°C min. temp.
- Sterility: Sterile (with writing area); Sterile; irradiated
- Technique(s): Cryopreservation: suitable
- Charmi Cotton Buds SpiralDeskripsi:Charmi White Paper Stick Original Cotton Buds. Ramah Lingkungan, Stick Kertas Bahan Food Grade, Kapas Tanpa Pemutih, Kapas Anti Lepas.Ujung kapas spiral memudahkan kotoran untuk menempel pada cotton bud dan juga dapat digunakan untuk membersihkan wajah dan hidung tanpa menimbulkan iritasi.atribut:
- Packaging: Refill
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- NEST Cryovial Bulk (Botol Kriogenik)Deskripsi:Refrigeration The lowest temperature can withstand -196°C (with screw cap). All our polypropylene pipes are suitable for low temperature storage, except for liquid nitrogen.atribut:
- Volume (ml): 2
- Thread: External
- Material: USP VI polypropylene
- OneMed Cryovial Tube (Tabung Sampel)Deskripsi:Cryotube 1,8 Ml isi 500 merupakan salah satu media yang digunakan untuk kultur jaringan. Berbentuk tabung kecil dengan tutup dengan ukuran tertentu. Cryotube berfungsi untuk menyimpan cel yang akan dibiakan.Tutup ulir dilengkapi dengan pelapis karet pada screw capatribut:
- Maximum Capacity (ml): 1.8
- Material: Polypropylene, non-toxic, non-pyrogenic, dan non-mutagenic
- Greiner Bio-One Cryovialatribut:
- Parameter: -196 °C min. temp.
- Cap Diameter (mm): 12.6
- Capacity (ml): 2
- Tube Diameter (mm): 12.5
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Charmi Cotton BudsDeskripsi:Charmi White Paper Stick Original Cotton BudsRamah lingkungan, stick kertas bahan food grade, kapas tanpa pemutih, kapas anti lepas.Batang yang terbuat dari kertas yang tersambung dengan kapas membuat cotton bud ini anti lepas sehingga tidak perlu khawatir kapas terlepas saat membersihkan telinga atau merawat wajah lainnya.
Daftar Harga liquid nitrogen Terbaru October 2026
| JOAN LAB Liquid Nitrogen Biological Container | Rp9.899.900 |
| AS ONE Liquid Nitrogen Cryopreservation Container | Rp73.999.900 |
| AS ONE Dewar Bottle Body For Liquid Nitrogen | Rp52.999.900 |
| CHART Liquid Nitrogen Container | Rp29.999.900 |
| Worthington LD Series Cryogenic Storage Liquid Nitrogen Dewars | Rp75.999.900 |
| Cole Parmer Cryogenic Storage And Transport Dewar | Rp40.999.900 |
| KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air) | Rp1.099.900 |
| CORNING Coolcell Lx Cell Freezing Container | Rp6.099.900 |
| Visionmed Cell Freezing Container | Rp3.299.900 |
| Biologix Cryovial (Botol Kriogenik) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/0aP104585010-5.jpg)


/ceP107561446-1.jpg)
/6tP107421245-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Charmi%20Cotton%20Buds%20Spiral/7sP109112280-1.jpg)

/p9P107604909-2.jpg)
/ghP106781593-1.jpg)

/P102078785-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Charmi%20Cotton%20Buds/6nP109088239-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)