Beli linear guide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKO Liner Guide
    Mulai

    Rp1.899.900

    IKO Liner Guide
    Deskripsi:
    Linear Way E/LWES is a block-type, downward-mounted slide unit.
  2. HIWIN Linear Guideway Block HGW
    Mulai

    Rp519.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  3. SHAC Round Linear Guide
    Mulai

    Rp359.900

    SHAC Round Linear Guide
    Deskripsi:
    The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
  4. HIWIN Linear Guide
    Mulai

    Rp2.299.900

    HIWIN Linear Guide
    atribut:
    • Rail Mounting Type: Mounting from Top
  5. THK Linear guide carriage SR-W series 15mm
    Mulai

    Rp4.199.900

    THK Linear guide carriage SR-W series 15mm
    Deskripsi:
    SR-W Linear Carriage The THK SR-W Linear Carry is suitable for a variety of applications including miniature applications, machine tools, and other environments where a linear guide is required.
    atribut:
    • AS ONE Part Number: 65-7846-14
  6. PBC LINEAR Linear Guide Rail
    Mulai

    Rp1.299.900

    PBC LINEAR Linear Guide Rail
    Deskripsi:
    Hardened crown roller guide rails have high-load capacities, resist corrosion, and guide self-aligning roller bearings. These straight rails provide corrosion resistance and won't rust or fade if exposed to outdoor elements. They're ideal for applications that require stability and long service life, such as sliding door and window mechanisms.
    atribut:
    • UNSPSC: 23153030
    • Maximum Operating Temperature (°F): 248
    • Minimum Operating Temperature (°F): 0 (zero)
  7. THK [Custom Order] LM Guide HSR-RM Type
    Mulai

    Rp399.900

    THK [Custom Order] LM Guide HSR-RM Type
    Deskripsi:
    Each row of balls is arranged at a contact angle of 45° so that the same rated load is applied to the LM block in all four directions (radial, reverse radial, and lateral), making this a global standard size LM Guide that can be used in any position.[Direct shipment from partner factory] *Normal grade products can be shipped within the standard delivery time. *High-grade and precision grade products have a longer delivery time, taking 100 working days after receiving the order. *We will contact you if there are any changes to the delivery time after your order. *This is a customized product and can only be ordered online.
    atribut:
    • Block Type: HSR-RM
    • Service Classification: Order/Processing
    • Type: Set product
  8. NB Miniature Linear Guide Rail & Carriage Assembly
    Mulai

    Rp8.599.900

    NB Miniature Linear Guide Rail & Carriage Assembly
    Deskripsi:
    These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.
    atribut:
    • UNSPSC: 23153030
    • Agency Compliance: None
    • Carriage Height (mm): 10
    • Carriage Hole Size: M3x3.5
    • Carriage Length (mm): 34.2
    • Carriage Material: Stainless Steel
    • Carriage Type: Standard
    • Carriage Width (mm): 27
    • Dynamic Load Capacity (N): 3100
    • Dynamic Load Capacity (lbs): 695.6
    • Hole Size: 3.5x6.0x4.5
    • Maximum Speed (in/s): 79
    • Mounting Hole Center to Center (mm): 25
    • Mounting Hole to End (mm): 10
    • Number of Rail Holes: 18
    • Overall Height (mm): 13
    • Rail Finish: Stainless Steel
    • Rail Height (mm): 7.5
    • Rail Length (mm): 445
    • Rail Material: Stainless Steel
    • Rail Width (mm): 12
    • Running Clearance (mm): 3
    • Seals: Yes
    • Static Load Capacity (N): 3830
    • Static Load Capacity (lbs): 859.5
    • Temperature Range (°F): 176
    • Type: Single Carriage
  9. KOGANEI Air Hand Parallel Type Linear Guide Specification
    Mulai

    Rp8.899.900

    KOGANEI Air Hand Parallel Type Linear Guide Specification
    Deskripsi:
    High-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.
    atribut:
    • Cylinder Diameter (Φmm): 16
    • Open/Close Stroke (mm): 10
    • Type of Acting: Double acting
  10. OMRON Programmable Terminal NB7 Type
    Mulai

    Rp9.599.900

    OMRON Programmable Terminal NB7 Type
    Deskripsi:
    Quality color display with LED backlighting. Complete HMI family. Comprehensive features.
    atribut:
    • Screen Size: 7 inches
    • Resolution: 800 x 480 dots
    • Display Color: 65536 colors
    • LCD Display: TFT color
  11. THK Caged Ball LM Guide SSR Rail
    Mulai

    Rp989.900

    THK Caged Ball LM Guide SSR Rail
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
    atribut:
    • Dimensions g (mm): 20
  12. PBC LINEAR Linear Bearing Guide Component
    Mulai

    Rp1.199.900

    PBC LINEAR Linear Bearing Guide Component
    Deskripsi:
    Redi-Rail V-Guide wheels are precision-ground dual angular contact ball bearings with hardened outerway surfaces, for use with V-Guide rails. The permanently greased wheels can be used with internal or external 90° ways, or with round shafts.
    atribut:
    • UNSPSC: 31171503
    • Bearing Protection: Shielded
    • Bore Dia. (inch): 0.375
    • For Rail Size: Size 2 V-Guide
    • For use with: V-Guide Rail
    • Lubrication: Permanently Greased
    • Manufacturer Part Number: VW2
    • Material: 52100 Steel
    • Outside Dia. (inch): 1.21
    • Overall Width (inch): 0.438
    • Product Type: Wheel Bearing
    • Size: 2
    • System of Measurement: Inch
    • Vee Angle (°): 90
  13. THK Linear Guide
    Mulai

    Rp299.900

  14. SAFT Lithium Battery (Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    SAFT Lithium Battery (Baterai)
    atribut:
    • Voltage (V): 3.6
  15. HIWIN Linear Guideway Block WEH
    Mulai

    Rp1.299.900

    HIWIN Linear Guideway Block WEH
    Deskripsi:
    Four-Row Wide Rail Linear GuidewayThe WE series features equal load ratings in the radial, reverse radial and the lateral direction with contact points at 45 degrees. This along with the wide rail, allows the guide way to be rated for high loads, moments and rigidity. By design, it has a self-aligning capacity that can absorb most installation errors and can meet high accuracy standards. The ability to use a single rail and to have the low profile with a low center of gravity is ideal where space is limited and/or high moments are required.
    atribut:
    • Load Type: Heavy load
    • Class: Light preload
    • Preload: 0.03C-0.05C
    • Condition: Low load and high precision requirement
  16. HIWIN Linear Guideway Block RGH
    Mulai

    Rp1.299.900

    HIWIN Linear Guideway Block RGH
    Deskripsi:
    High Rigidity Roller Type Linear GuidewayThe new RG series from Hiwin features a roller as the rolling element instead of steel balls. The roller series offers super high rigidity and very high load capacities. The RG series is designed with a 45-degree angle of contact. Elastic deformation of the linear contact surface, during load, is greatly reduced thereby offering greater rigidity and higher load capacities in all 4 load directions.The RG series linear guideway offers high performance for high-precision manufacturing and achieving longer service life.
    atribut:
    • Class: Light preload
    • Preload: 0.02C-0.04C
    • Condition: Certain load direction,low impact,low precision required
  17. HIWIN Linear Guideway Block RGW
    Mulai

    Rp1.399.900

    HIWIN Linear Guideway Block RGW
    Deskripsi:
    High Rigidity Roller Type Linear GuidewayThe new RG series from Hiwin features a roller as the rolling element instead of steel balls. The roller series offers super high rigidity and very high load capacities. The RG series is designed with a 45-degree angle of contact. Elastic deformation of the linear contact surface, during load, is greatly reduced thereby offering greater rigidity and higher load capacities in all 4 load directions.The RG series linear guideway offers high performance for high-precision manufacturing and achieving longer service life.
    atribut:
    • Class: Light preload
    • Preload: 0.02C-0.04C
    • Condition: Certain load direction,low impact,low precision required
  18. THK Block SSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

Daftar Harga linear guide Terbaru October 2026
IKO Liner GuideRp1.899.900
HIWIN Linear Guideway Block HGWRp519.900
SHAC Round Linear GuideRp359.900
HIWIN Linear GuideRp2.299.900
THK Linear guide carriage SR-W series 15mmRp4.199.900
PBC LINEAR Linear Guide RailRp1.299.900
CP Precision Carbon Steel Wide Seat Square 90 Degree Knife Type (Penggaris Siku Presisi)Rp239.900
THK [Custom Order] LM Guide HSR-RM TypeRp399.900
NB Miniature Linear Guide Rail & Carriage AssemblyRp8.599.900
KOGANEI Air Hand Parallel Type Linear Guide SpecificationRp8.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait