Beli line x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Pensil Kaca
    31%
    Mulai

    Rp23.900

    Joyko Pensil Kaca
    atribut:
    • Size (cm): 17
    • Diameter (cm): 0.9
  2. Shinwa Rules Steel Compass
    Mulai

    Rp229.900

    Shinwa Rules Steel Compass
    atribut:
    • Finishing Material: Carbon steel (advanced hardening processing)
  3. TSK Feeler Gauge (Pengukur Celah)
    Mulai

    Rp99.900

    TSK Feeler Gauge (Pengukur Celah)
    atribut:
    • Length (m): 12.7
    • Material: SK hardened or equivalent
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Width (mm): 1
  4. Staedtler Compass
    Mulai

    Rp129.900

    Staedtler Compass
    atribut:
    • Overall Length (mm): 124.2
    • Diameter (φmm): Minimum: about 2, maximum: about 300
    • Dimensions (mm): 56x162x21.5
  5. KRISBOW Scissor Aviation Snip (Gunting)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    KRISBOW Scissor Aviation Snip (Gunting)
    atribut:
    • Dimensions (mm): 250x80x25
  6. Kiky Spiral Devider
    Mulai

    Rp28.900

    Kiky Spiral Devider
    atribut:
    • Color: Assorted Colors
    • Motif: Geometric
  7. Startools Outside Spring Caliper
    Mulai

    Rp54.900

    Startools Outside Spring Caliper
    atribut:
    • Material: Stainless Steel
    • Type: Spring Type
  8. Philips Lampu Bohlam Tornado E27
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    Philips Lampu Bohlam Tornado E27
    atribut:
    • Cap Base: E27
  9. KRISBOW Divider Spring Caliper (Jangka Sorong)
    Mulai

    Rp169.900

    KRISBOW Divider Spring Caliper (Jangka Sorong)
    Deskripsi:
    Divider Spring Caliper 24inch adalah jangka tusuk merk KRISBOW yang terbuat dari bahan stainless steel terbaik sehingga awet. Jangka tusuk ini dapat digunakan untuk melakukan pengukuran dengan range 0-24inch dan memiliki tingkat akurasi yang sangat baik. Sangat mudah digunakan. Jangka tusuk KRISBOW ini cocok untuk siapa saja yang ingin melakukan pengukuran benda kerja yang memiliki tingkat presisi tinggi.
    atribut:
    • Size Range (inch): 8
    • Dimensions (mm): 255x85x20
  10. Insize Outside Spring Caliper 7262 Series (Jangka Sorong)
    Mulai

    Rp309.900

    Insize Outside Spring Caliper 7262 Series (Jangka Sorong)
    atribut:
    • Tip Type: Solid Points
    • Minimum Measurement (inch): 0
    • Caliper Material: Steel
    • Joint Type: Spring
    • Leg Style: Flat
    • Nut Type: Stop
  11. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  12. Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Mulai

    Rp5.399.900

    Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Accuracy (mm): ±0.04
    • Graduation (mm): 0.02
    • Main Scale Adjustment (mm): 15
    • Slider Fine Feed (mm): 4
    • Mitutoyo Part Number: HS-30
    • Optional Accessories: 953638, 902053, 07GZA003
    • Standard Accessories : 07GZA000, 05GZA033
    • Technology: Mechanical
  13. SONIC Super Compass For Pencil
    Mulai

    Rp56.900

    SONIC Super Compass For Pencil
    Deskripsi:
    A pencil-type super compass that can draw small circles firmly. Central mechanism. You can draw a circle with a diameter of up to 300 mm.
    atribut:
    • Material: Die-cast (color painting)
    • Type: For pencil
    • Overall Length (mm): 115
  14. SONIC Super Compass (For Sharp)
    Mulai

    Rp79.900

    SONIC Super Compass (For Sharp)
    atribut:
    • Material: Die-cast (color painting)
    • Type: For 0.5mm sharp core
    • Length (mm): 115
    • Included Accessories: 5 automatic cores and extra cores
    • Diameter (Φcm): 30 (max)
  15. M&G Metal Compass Set
    Mulai

    Rp15.900

    M&G Metal Compass Set
    atribut:
    • E-level Q4: A
    • Positioning: Benchmark
Daftar Harga line x Terbaru October 2026
Joyko Pensil KacaRp23.900
Shinwa Rules Steel CompassRp229.900
TSK Feeler Gauge (Pengukur Celah)Rp99.900
Staedtler CompassRp129.900
KRISBOW Scissor Aviation Snip (Gunting)Rp189.900
Kiky Spiral DeviderRp28.900
Startools Outside Spring CaliperRp54.900
Philips Lampu Bohlam Tornado E27Rp54.900
KRISBOW Divider Spring Caliper (Jangka Sorong)Rp169.900
Insize Outside Spring Caliper 7262 Series (Jangka Sorong)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)