Beli limited slip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuchs Titan Sintopoid LSDeskripsi:Titan Sintopoid LS SAE 75W-90. Premium Performance fully-synthetic multifunctional gear oil. Suitable for axles and transfer gearboxes with or without self locking differentials and also as trouble shooter for conventional manual transmissions.FUCHS Recommendations : VW G50/G51atribut:
- Applicable Sector: - Automotive - Agriculture, forestry - Transport - Consumer, aftermarket - Construction - Other industries
- Specifications: API GL-4/-5/-5 incl. LS
- SAE Grade: 75W90
- Fuchs Titan Supergear (Oli Mesin Mobil)Deskripsi:Titan Supergear 80W-90. High-performance gear oil for extended oil change intervals. Titan Supergear 80W-90 is a mineral universal gear oil for use in manual transmissions and axle gearboxes in both passenger cars and commercial vehicles.Approvals: - MAN 342 TYPE M2 - ZF TE-ML 05A,12E,17B,19B,21A(ZF000647) FUCHS Recommendations:- MIL-L-2105 D - VOLVO 97310atribut:
- Applicable Sector: Automotive
- Red Line Gear Oil for DifferentialDeskripsi:These products contain the extreme pressure additives necessary for ultimate protection road cars and racing vehicles, as well as friction modifiers for proper limited-slip operation.atribut:
- Volume: 948 ml
- CRC Trans-X Automatic Transmision Stop Leak & Tune UpDeskripsi:CRC 402015x6 K&W Trans-X Automatic Transmission Stop Leak & Tune Up mampu untuk memperbaiki kebocoran pada transmisi otomatis, power steering, dan sistem hidrolik secara efektif.Detail Produk:- Mencegah kebocoran transmisi yang disebabkan oleh seal & gasket yang sudah tua- Menghilangkan lumpur, gusi, & pernis- Memperpanjang masa pakai transmisiTidak kompatibel dengan mesin-mesin transmisi CVT1. Toyota Vios 1,5 E CVT2. Toyota Sienta3. Toyota Yaris4. Nissa Grand Livina CVT5. Mitsubishi Mirage6. HRV7. BRV8. Jazz CVT9. Mobilio E CVT10. Brio RS CVT11. Brio Staya E CVTAplikasi:Untuk digunakan dalam power steering & cairan transmisi.atribut:
- Net Fill: 15 Fl Oz
- Appearance: Clear Red Liquid
- DOT Proper Shipping Name: Flammable Liquids, N.O.S. (Isopropyl Alcohol, Xylene), Limited Quantity
- Fuchs Titan Supergear SYNDeskripsi:Titan Supergear 80W-90. High-performance gear oil for extended oil change intervals. Titan Supergear 80W-90 is a mineral universal gear oil for use in manual transmissions and axle gearboxes in both passenger cars and commercial vehicles.Approvals: - MAN 342 TYPE M2 - ZF TE-ML 05A,12E,17B,19B,21A(ZF000647) FUCHS Recommendations: - MIL-L-2105 D - VOLVO 97310atribut:
- Applicable Sector: Automotive
- Specifications: - API GL-4/GL-5 - SAE 85W-90
- SAE Grade: 80W90
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- STP Gear Oilatribut:
- Volume: 946 ml
- API Category: GL-5
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- BM1 Gear Lube (Multigrade)Deskripsi:Pelumas semi sintetis multi grade yang dibuat khusus untuk melumasi gigi roda, dengan komponen PC-AFA, mengurangi tingkat gesekan dan tetap melekat pada sela-sela gigi. Sangat cocok untuk kendaraan dengan transmisi manual dan gigi diferensial untuk semua jenis kendaraan niaga atau angkutan penumpang, berpenggerak 2 maupun 4 roda.atribut:
- API Service: GL-5
- Volume: 1 L
- STP Oli Mesin Sintetikatribut:
- API Category: SM/CF
- Shell Spirax S2 A (Oli Transmisi Mobil) (Oli Transmisi)Deskripsi:Shell Spirax S2 A 80W-90. - High quality, API GL-5 axle and transmission oil Shell Spirax Oils S2 A 80W-90 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions and some transmissions. - Automotive transmissions, differentials - Moderate to heavily loaded gear sets in stationary and ancillary equipment - Hypoid gear axles - Motorcycle gear units separate from the engine - Other automotive transmission units operating under high speed/shock load, high speed/low torque and low speed/high torque conditions.atribut:
- SAE Grade: 80W90
- Viscosity at 40°C (mm²/s): 146
- Viscosity at 100°C (mm²/s): 14.7
- Viscosity Index: 100
- Density at 15degrees C kg/L: 0.904
- Packaging: Bottle
- Flash Point (°C): 175
- Pour Point (°C): - 27
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Volume (L): 1
- Shell Spirax S3 G Oli Transmisi Mobilatribut:
- Size (L): 1
- SAE Grade: 80W
- Packaging: Bottle
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Spirax S5 ATF X Oli Transmisi Mobil Otomatisatribut:
- Viscosity at 40°C (mm²/s): 35
- Viscosity at 100°C (mm²/s): 184
- Density at 15degrees C kg/L: 0.857
- Packaging: Bottle
- Flash Point (°C): 190
- Pour Point (°C): - 45
- SAE Grade: 80W90
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Volume (L): 1
- NS absolute Wet Battery Tipe JIS (Aki Basah)atribut:
- Voltage (V): 12
Daftar Harga limited slip Terbaru March 2026
| Fuchs Titan Sintopoid LS | Rp409.900 |
| Fuchs Titan Supergear (Oli Mesin Mobil) | Rp149.900 |
| Red Line Gear Oil for Differential | Rp359.900 |
| CRC Trans-X Automatic Transmision Stop Leak & Tune Up | Rp199.900 |
| Fuchs Titan Supergear SYN | Rp169.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| STP Gear Oil | Rp94.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| BM1 Gear Lube (Multigrade) | Rp159.900 |
| STP Oli Mesin Sintetik | Rp98.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102209950-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Trans-X%20Automatic%20Transmision%20Stop%20Leak%20%26%20Tune%20Up/dwP102075500-2.jpg)

/P102202326-1.jpg)

/P102212264-1.jpg)
/P102121818-1.jpg)

%20(Oli%20Transmisi)/P102212332-1.jpg)

/6hP102212233-8.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)
/80P102212288-2.jpg)
/90P104864324-1.jpg)

/P102212202-1.jpg)