Beli lever chain hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Parts for Lever Hoist
    Mulai

    Rp88.900

    TRUSCO Parts for Lever Hoist
    Deskripsi:
    -Lever Hoist Repair Parts
    atribut:
    • Item Name: Safety Latch
  2. Elephant Lever Hoist
    Mulai

    Rp1.799.900

  3. NIKKO Lever Hoist
    Mulai

    Rp6.399.900

    NIKKO Lever Hoist
    atribut:
    • Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
    • Rated Load (t): 1
    • Standard Lifting Height (m): 1.5
    • Minimum Distance Between Hooks (mm): 325
    • Lever Length (mm): 265
  4. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.299.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  5. TRUSCO Lever Hoist (Automatic Idling)
    Mulai

    Rp2.499.900

    TRUSCO Lever Hoist (Automatic Idling)
    Deskripsi:
    Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
  6. Elephant Lever Hoist
    Mulai

    Rp4.099.900

  7. TRUSCO Parts for Lever Hoist TLH Type Chain Bolts and Nuts
    Mulai

    Rp85.900

    TRUSCO Parts for Lever Hoist TLH Type Chain Bolts and Nuts
    Deskripsi:
    Material Bolt: Steel (SCM 435 - D), Nut: Steel (SWCH 10 R)
    atribut:
    • Applicable Model: TLH-160
  8. Elephant Lever Hoist (Katrol)
    Mulai

    Rp9.899.900

    Elephant Lever Hoist (Katrol)
    Deskripsi:
    -A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come of
    atribut:
    • Rated Load: 3.2t
    • Standard Lift: 1.5m
    • Min Distance Between Hooks: 420mm
    • Lever Length (mm): 360
  9. Elephant Small and Light Chain Hoist
    Mulai

    Rp3.199.900

    Elephant Small and Light Chain Hoist
    Deskripsi:
    -Standardly equipped with a surface hardened strong load chain approved by a German safety review organization.-With a compact and lightweight design, how light it is makes it convenient to carry around.-Biting during hoisting is prevented to improve oper
  10. Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    Mulai

    Rp16.999.900

    Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    atribut:
    • Power Cord Length (m): 3
    • Finishing Material: Load Chain: Class V Surface Cured Chain
    • Minimum Distance Between Hooks (mm): 280
    • Time Rating (minute): 25
  11. ULTRA Hoist Lever Block Type HSH-A
    Mulai

    Rp1.599.900

    ULTRA Hoist Lever Block Type HSH-A
    Deskripsi:
    Model HSH-A is a compact, lightweight and premium class lever block.
    atribut:
    • Standard Lift (m): 1.5
  12. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  13. KITO Katrol Rantai Manual (Katrol / Takel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    KITO Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Compact, lightweight and simple designWith a weight of 2.4 kg, a minimum height of 217 mm and a load capacity of 250 kg, the KITO CX003 manual chain hoist is one of the smallest and lightest chain hoists available. Followed by CX005 with a weight of 4
    atribut:
    • Standart Lift (m): 3
  14. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  15. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)
    Mulai

    Rp18.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
Daftar Harga lever chain hoist Terbaru April 2026
ULTRA Hoist Lever BlockRp1.199.900
TRUSCO Parts for Lever HoistRp88.900
Elephant Lever HoistRp1.799.900
NIKKO Lever HoistRp6.399.900
KRISBOW Katrol Lever Block Heavy DutyRp2.299.900
TRUSCO Lever Hoist (Automatic Idling)Rp2.499.900
TRUSCO Lever Hoist (Automatic Idling)Rp4.899.900
Elephant Lever HoistRp4.099.900
TRUSCO Parts for Lever Hoist TLH Type Chain Bolts and NutsRp85.900
Elephant Lever Hoist (Katrol)Rp9.899.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)