Beli level mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flat-Type Precision Level
    Mulai

    Rp22.999.900

    TRUSCO Flat-Type Precision Level
    Deskripsi:
    37
    atribut:
    • Length (mm): 200
    • Width (mm): 50
    • Thickness (mm): 55
    • Sensitivity (mm): 0.02
  2. Niigata Seiki (SK) Mini Level
    Mulai

    Rp179.900

    Niigata Seiki (SK) Mini Level
    Deskripsi:
    Mini Level CT-70. - Horizontal Measurement for construction, levellin machinnery - Body: Acrylic Resin - Type: Cross - Size: 70x25x15mm - Sensitivity: 0.5mm/m, Precision +/-1.5mm/m.
  3. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  4. RSK Precision Level
    Mulai

    Rp14.999.900

    RSK Precision Level
    atribut:
    • Sensitivity: 0.02 mm
  5. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  6. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  7. RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Mulai

    Rp11.999.900

    RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Deskripsi:
    -Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.
    atribut:
    • Dimensions: 100x36x38mm
    • Sensitivity: 0.02mm/lm
  8. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  9. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  10. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  11. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  12. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  13. Sellery Spirit Level Torpedo Level (Waterpass)
    21%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  14. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  15. TRUSCO Pocket Gradient Meter
    Mulai

    Rp499.900

    TRUSCO Pocket Gradient Meter
    Deskripsi:
    28
    atribut:
    • Material: Body:Acrylic Resin (PMMA)
    • Length (mm): 100
    • Height (mm): 30
    • Thickness (mm): 24
    • Accuracy: Within ±2.5mm/m = ±0.1433derajat
    • Sensitivity: 0.5mm/m = 0.0286degrees
    • Purpose of Use: For indoor and outdoor slope measurements grade.
  16. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
Daftar Harga level mesin Terbaru October 2026
TRUSCO Flat-Type Precision LevelRp22.999.900
Niigata Seiki (SK) Mini LevelRp179.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
RSK Precision LevelRp14.999.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
RIKEN KEISOKUKI Precision Frat Level (Waterpass)Rp11.999.900
STABILA Spirit Level Type 70-2 (Waterpass)Rp509.900
Sellery Spirit Level (Waterpass)Rp76.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)