Beli level magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TORA Level Magnetic Torpedo (Water Pas)
    Mulai

    Rp27.900

  2. Niigata Seiki (SK) Magnetic Level (Waterpass)
    Mulai

    Rp409.900

    Niigata Seiki (SK) Magnetic Level (Waterpass)
    Deskripsi:
    - Horizontal, Vertical measurement - Material: Plastic - Magnetic measuring surface (V-groove)
    atribut:
    • Material: Plastic
    • Accuracy (mm/m): ±1.5
    • Tube Sensitivity (mm/m): 0.5
    • Thickness (mm): 20
  3. STANLEY Spirit Level (Waterpass)
    Mulai

    Rp239.900

    STANLEY Spirit Level (Waterpass)
    atribut:
    • Item: Level
  4. Sherlock Spirit Level Magnet (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Sherlock Spirit Level Magnet (Waterpass)
    atribut:
    • Material: Aluminium
  5. KRISBOW Kikir
    Mulai

    Rp109.900

  6. Wipro Beam Clamp
    Mulai

    Rp729.900

  7. DEWALT Spirit Level Torpedo (Waterpass)
    Mulai

    Rp259.900

    DEWALT Spirit Level Torpedo (Waterpass)
    Deskripsi:
    Torpedo levels are designed to fit in tight spaces, making them ideal for plumbing applications. Use them to find level and plumb, as well as 45° angles.
    atribut:
    • Magnetic/Nonmagnetic: Magnetic
    • Includes: Magnet
    • Accuracy: 0.0005inch
    • Number of 45 Degree Vials: 1
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Color: Yellow
    • Frame Material: Aluminium
    • Length (inch): 9
    • Lighted Vials: No
    • Magnet Type: Rare Earth
    • Number of 30 Degree Vials: 0
    • Number of Magnets: 2
    • Number of V-Grooves: 0
    • Top Read: Yes
    • Total Number of Vials: 3
    • UNSPSC: 27111802
    • Vial Material: High Impact Acrylic
    • Vial Type: Block
  8. JOHNSON LEVEL Box, I-Beam & Torpedo Level
    Mulai

    Rp159.900

    JOHNSON LEVEL Box, I-Beam & Torpedo Level
    Deskripsi:
    Standard box levels have a long frame with flat ends and square edges that provide better protection of the spirit vials, greater durability, and more resistance to twisting and bending than I-beam levels. Their frame length allows more accurate readings across longer distances than the shorter frame of torpedo levels.
    atribut:
    • UNSPSC: 27111802
  9. Sellery Spirit Level (Waterpass)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  10. KRISBOW Klem Balok
    Mulai

    Rp1.799.900

    KRISBOW Klem Balok
    atribut:
    • Capacity (t): 3
    • Flange Width (mm): 80-320
    • Dimensions (mm): 455x195x30
  11. Deli Spirit Level (Waterpass)
    Mulai

    Rp22.900

    Deli Spirit Level (Waterpass)
    atribut:
    • Color: Yellow
  12. KRISBOW Kikir Jarum
    Mulai

    Rp73.900

    KRISBOW Kikir Jarum
    atribut:
    • Size (mm): 140
  13. SK Super Magnetic Level
    Mulai

    Rp329.900

    SK Super Magnetic Level
    atribut:
    • Magnet: 1 Location
    • Precision: within ±1.50mm/m=±0.0859°
    • Finish Material: Body: Plastic, Bubble Tube: Acrylic Plastic (PMMA)
    • Sensitivity: 0.50mm/m=0.0286°
  14. Wipro Manual Leveling Tool (Waterpass)
    Mulai

    Rp44.900

    Wipro Manual Leveling Tool (Waterpass)
    Deskripsi:
    Alat bantu leveling manual dengan vial gelembung sensitif untuk memastikan permukaan rata secara horizontal atau vertikal. Ideal untuk pemasangan peralatan, rangka, dan bangunan ringan.
    atribut:
    • Width (mm): 48
    • Material: Aluminium
    • Color: Yellow
    • Width (cm): 4.8
Daftar Harga level magnetic Terbaru March 2026
TORA Level Magnetic Torpedo (Water Pas)Rp27.900
Niigata Seiki (SK) Magnetic Level (Waterpass)Rp409.900
STANLEY Spirit Level (Waterpass)Rp239.900
MAXPOWER Aluminium Level With Scale (Magnetic) (Waterpass)Rp53.900
BONDHUS Hex Key T Handle (Kunci L)Rp219.900
STANLEY FatMax Xtreme Magnetic Box-Beam LevelRp509.900
Wipro Spirit Level Model Torpedo with Magnet (Waterpass)Rp15.900
Sherlock Spirit Level Magnet (Waterpass)Rp98.900
KRISBOW KikirRp109.900
Wipro Beam ClampRp729.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)

Halaman Terkait