Beli lemari pakaian 2 pintu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lunarsol Lemari Pakaian
    Mulai

    Rp569.900

    Lunarsol Lemari Pakaian
    Deskripsi:
    Lemari pakaian 2 pintu list garis putih
  2. RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp179.900

    RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    LEDtec LED IndicatorsRS PRO LEDtec range of LED indicators use multi-chip technology which provides bright even colour in red, green, yellow, blue and white. The back of panel lock nut fixing and screw clamp terminals of these pilot lights enables easy mounting and connection. This range of LED indicators offers a modern and efficient replacement to traditional 22mm pilot lights.LED is short for light-emitting diode and is a semiconductor that illuminates when an electrical charge passes through it. They come in various colours and voltages and this RS PRO range of LED pilot lights include:763-7905 – White 24VTypical ApplicationsPilot lights and LED indicator lights are indicating lights for machines or instruments and they can also be built into switches. They provide solutions for a variety of requirements and are ideal for highly reliable indication. They can be found in:Automatic equipmentTelephonesCondition panelsDashboard lights
    atribut:
    • Lamp Type: LED
    • Mounting Type: Panel Mount
    • Terminal Type: Screw
  3. SAPPORO Ravenna Lemari Pakaian Besi 4 Pintu Brankas Digital
    Mulai

    Rp5.999.900

    SAPPORO Ravenna Lemari Pakaian Besi 4 Pintu Brankas Digital
    atribut:
    • Color: White
    • Door type: Swinging
    • Frame: Thick Iron Plate 0.6mm
    • Frame Finishing: Powder Coating
    • Number of Door: 4
    • Number of Drawer: 3
    • Number of Safe Box: 1 (Safe key equipped with digital/electronic technology)
    • Product Dimension (cm): 190x50x160
  4. ACTIV FURNITURE Lemari 2 Pintu + Cermin Full Rak Spin Series
    Mulai

    Rp1.699.900

    ACTIV FURNITURE Lemari 2 Pintu + Cermin Full Rak Spin Series
    atribut:
    • Color: Columbia Nassebaum
    • Dimensions (cm): 79.6x41.5x184.3
    • Material: Particle Board
    • Max. Load Drawer (kg): 2.5
    • Maximum Load Rack (kg): 5
    • Panel Thickness (mm): 11 and 12
    • Room: Bedroom
    • Series: Spin
    • Volume (m³): 0.0913
  5. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  6. SAPPORO Modena Lemari Pakaian Besi 6 Pintu
    Mulai

    Rp11.999.900

    SAPPORO Modena Lemari Pakaian Besi 6 Pintu
    atribut:
    • Door type: Swing Door
    • Frame: Thick Iron Plate 0.6mm
    • Frame Finishing: Marble Pattern
    • Number of Door: 6
    • Number of Drawer: 2
    • Product Dimension (cm): W.240xD.50xH.200
  7. TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)
    atribut:
    • Material (mm): Iron Plate 0.6
    • Material: Plat Besi 0.6mm
  8. KRISBOW Filling Cabinet with Divider (Lemari Arsip)
    Mulai

    Rp3.599.900

    KRISBOW Filling Cabinet with Divider (Lemari Arsip)
    atribut:
    • Outside Dimensions (LxWxH): 312x922x1762
    • Inside Dimension (LxWxH)(mm): 822x310x1140
    • Material: Cold Roll Steel
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Powder Coating Finish (mm): Approx. 0.1
    • Plate Thickness (mm): Approx. 0.6
    • Type of Lock: Standard Lock
    • Type of Top: Flat
  9. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  10. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  11. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  12. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  13. DAYTON Non-Illuminated Selector Switch with Contact Block
    Mulai

    Rp1.099.900

    DAYTON Non-Illuminated Selector Switch with Contact Block
    Deskripsi:
    Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 65
    • NEMA Contact Rating Designation: A600/Q600
    • Operator Head Material: Plastic
    • Size (mm): 30
  14. KRISBOW Lemari Arsip 4 Susun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.699.900

  15. KRISBOW Lemari Arsip Pintu Geser
    Mulai

    Rp2.899.900

    KRISBOW Lemari Arsip Pintu Geser
    atribut:
    • Outside Dimensions (LxWxH): 400x900x1850
    • Material: Cold Roll Steel
    • Type of Cabinet: Standard Cabinet
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Plate Thickness (mm): Approx. 0.6
    • Powder Coating Finish (mm): Approx. 0.1
    • Type of Lock: Standard Lock
    • Type of Top: Flat
Daftar Harga lemari pakaian 2 pintu Terbaru October 2026
Lunarsol Lemari PakaianRp569.900
RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)Rp179.900
Mitutoyo Magnetic StandRp1.099.900
SAPPORO Ravenna Lemari Pakaian Besi 4 Pintu Brankas DigitalRp5.999.900
ACTIV FURNITURE Lemari 2 Pintu + Cermin Full Rak Spin SeriesRp1.699.900
Mitutoyo Magnetic StandRp1.999.900
SAPPORO Modena Lemari Pakaian Besi 6 PintuRp11.999.900
TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)Rp3.599.900
KRISBOW Filling Cabinet with Divider (Lemari Arsip)Rp3.599.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)