Beli lem untuk plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Prism Primer CA 1.75FOatribut:
- Size: 1.75oz
- KRISBOW Polisi TidurDeskripsi:- Terminal penempaan dingin.- Kekuatan tinggi dari struktur halus dan mencegah kebocoran.
- LOCTITE Threadlocker Lem Baut EN A/P 263atribut:
- Color: Red
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Gasket Eliminator 515atribut:
- Size (ml): 300
- Chemical Basis/Case: Methacrylate
- Color: Purple
- Fixture Time: 30 min.
- Fixture Time Temperature (°C): 30
- Gap Fill (mm): 0.25
- Substrates: Metal: Aluminium, Metal: Steel
- Tensile Shear Strength (N/mm²): 6
- Viscosity: 150000 - 375000 mPa.s (cP) Brookfield
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- LOCTITE Hysol EA E-00CLatribut:
- Size (ml): 50
- LOCTITE instant adhesiveDeskripsi:Transparent, colorless, low viscosity ethyl-based instant adhesive.LOCTITE 424 is a transparent, colorless, low viscosity, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 2-10 secs.atribut:
- Color: Clear: Ultra Clear
- Fixture Time (s): 2.0-10.0
- Gap Fill (mm): 0.15
- Technology: Ethyl
- Chemical Type: Ethyl cyanoacrylate
- Appearance (uncured): ) Transparent, colorless to straw colored liquidL
- Application: Bonding
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics and Rubbers
- Viscosity: Low
- LOCTITE Retaining Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- LOCTITE SF 770 BO1.75 Oz EN/CH/JPDeskripsi:Surface Preparation - polyolefin primer. Ideal for difficult-to-bond plastics. LOCTITE® SF 770 is a primer used to make polyolefin and other low-energy surfaces suitable for bonding with LOCTITE instant adhesives. The cured performance of LOCTITE® instant adhesives is ensured on such treated surfaces. It is only recommended for difficult-to-bond substrates which include polyethylene, polypropylene, polytetrafluoroethylene (PTFE) and thermoplastic rubber materials. LOCTITE SF 770 is not recommended in assemblies where high peel strength is required.atribut:
- Application Method: Pre-Applied
- Chemical Basis/Base: Heptane
- Color: Clear: Ultra Clear
- Key Characteristics: Adhesion: Improves Adhesion
- Storage Temperature (°C): -40
- Substrates: Polyethylene
- Viscosity: 1.25 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- Fox Lem PVAc Putihatribut:
- Packaging: Bottle
- Aica-Aibon Lem 601 SeriesDeskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- Hioki Lakban Reflektifatribut:
- Use for: Tacho HiTester
- Dimensions (mm): 12x12
Daftar Harga lem untuk plastik Terbaru April 2026
| LOCTITE Prism Primer CA 1.75FO | Rp489.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| KRISBOW Polisi Tidur | Rp189.900 |
| LOCTITE Threadlocker Lem Baut EN A/P 263 | Rp379.900 |
| LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP | Rp379.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp90.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp379.900 |
| LOCTITE 242 Threadlocker Lem Baut | Rp379.900 |
| LOCTITE Gasket Eliminator 515 | Rp1.499.900 |
| Dextone Perekat Epoksi | Rp27.900 |
Data diperbarui pada 27/04/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20EN%20A%2FP%20263/ipP101527673-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Gasket%20Eliminator%20515/P101527604-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)

/gzP101527611-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20SF%20770%20BO1_75%20Oz%20EN%2FCH%2FJP/3lP103752129-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Fox%20Lem%20PVAc%20Putih/P101557762-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%20601%20Series/P101546902-1.jpg)