LOCTITE Polyolefin Primer SF 770 BO1.75 Oz EN/CH/JP (Pelapis Dasar)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900
Spesifikasi
Application MethodPre-Applied
Chemical Basis/BaseHeptane
ColorClear: Ultra Clear
Key CharacteristicsAdhesion: Improves Adhesion
Storage Temperature (°C)-40
SubstratesPolyethylene
Viscosity1.25 mPa.s (cP) Brookfield
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface Preparation - polyolefin primer. Ideal for difficult-to-bond plastics. LOCTITE® SF 770 is a primer used to make polyolefin and other low-energy surfaces suitable for bonding with LOCTITE instant adhesives. The cured performance of LOCTITE® instant adhesives is ensured on such treated surfaces. It is only recommended for difficult-to-bond substrates which include polyethylene, polypropylene, polytetrafluoroethylene (PTFE) and thermoplastic rubber materials. LOCTITE SF 770 is not recommended in assemblies where high peel strength is required.
Feature
Only for difficult-to-bond plastics Improves adhesion of instant adhesives to polyolefins and other low surface energy plastics

Ulasan Produk

Tidak ada ulasan

Halaman Terkait