Beli lem threebond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  2. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  3. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  4. Daesung Tip
    Mulai

    Rp41.900

  5. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  6. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  7. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  8. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  9. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp549.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.
    atribut:
    • Operating Temperature Range (°С): -60 to 250
    • Appearance: Black
    • Viscosity (Pa.s): 100
    • Tensile Strength (MPa): 1.9
    • Specific Gravity: 1.01
    • Elongation (%): 400
    • Hardness: A30
    • Main Component: Silicone
    • Reaction Type: Acetone
    • Size (g): 150
    • Tack Free Time (minute): 3
    • Tensile Shear Strength (MPa): 1.1 (Aluminium)
  10. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  11. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  12. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp499.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.
    atribut:
    • Hardness: 30 Shore A
    • Size (g): 100
    • Appearance: Black paste
    • Specific Gravity: 1.01
    • Operating Temperature Range (°С): - 60 to 200
    • Elongation: 4
    • Tack Free Time (minute): 3
    • Tensile Strength (MPa): 1.9
    • Viscosity (Pa.s): 250
  13. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  14. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  15. Ardent Office Furniture Laboratory Round Chair Scorpio 161 Series (Kursi Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Ardent Office Furniture Laboratory Round Chair Scorpio 161 Series (Kursi Lab)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Black
    • Seat: Moulded PU Cushion Seat
    • Backrest: Adjustable High
Daftar Harga lem threebond Terbaru October 2026
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
Daesung TipRp41.900
ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)Rp11.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900
ThreeBond Liquid Gasket (Lem Gasket)Rp389.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900
ThreeBond Liquid Gasket (Lem Gasket)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait