Beli lem keramik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAPI Ceramic Adhesives Plus on Tile (Perekat Keramik)Deskripsi:Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.atribut:
- Packaging (kg): 25
- Coverage (m²): 1.0
- SUPERIOR TILE CUTTER INC. AND TOOLS Tile FloatDeskripsi:Floats are used for setting grout during the installation of tile. You can pick up a sturdy grout float and help ensure smooth, even grout application in professional tile jobs.atribut:
- UNSPSC: 27112201
- CERAM GROUT GC Ceramic Epoxy (Perekat Keramik)Deskripsi:CeRam-Grout GC is a technically advanced ceramic epoxy material that has been designed for patching severe pitting in steel, spalling and cracks in concrete floors and walls where corrosion and chemical attack are problems. CeRamGrout GC may be applied in thickness of 15 mils (375 microns) to 3/4inch (19mm) thick. CeRam-Grout GC is 100% solids by volume and provides a non-shrinking surface after application. Part A (Base) is gray in color and Part B (Curing Agent) is white in color so that when mixed in the right proportions, the blend will produce a gray grouting compound with no visible streaks. CeRam-Grout GC is formulated for high abrasion, erosion and corrosive environments. It may be used to repair corroded metal pitting, cracks in concrete or spalling of concrete where a highly wear-resistant surface is desired. CeRam-Grout GC is a superior modified epoxy resin system that is filled to maximum capacity with ceramic materials and cured by the addition of a proprietary curing agent. CeRam-Grout GC is a high-build material that reduces labor costs. It is designed as a one-coat application to repair severely corroded and pitted structures and tank bottoms. It may be used to repair corroded metal pitting, cracks in concrete or spalling of concrete where a highly wear-resistant surface is desired. CeRam-Grout GC is a superior modified epoxy resin system that is filled to maximum capacity with ceramic materials and cured by the addition of a proprietary curing agent. CeRam-Grout GC is a high-build material that reduces labor costs. It is designed as a one-coat application to repair severely corroded and pitted structures and tank bottoms. It may be used as a stand-alone system or in conjunction with CERAM-KOTE COATINGS' CeRam-Kote 54 ceramic epoxy coating system.atribut:
- Capacity (L): 3.8 (1gallon)
- Number of Coats: 1
- Volume Solids (%): 100
- VOC's: Zero
- Coverage: Theoretical 25 sq. ft. (2.3 sq. meters) per gallon at 63mils (1/16inch or 1.6mm) and 2 sq. ft. (0.1858 sq. meters) per gallon at 750 mils (3/4inch or 19mm).
- Cure Time: CeRam-Grout GC should cure out in one to three (1-3) hours depending on the temperature and applied thickness.
- Avian Giant Ceramic Adhesive (Lem Keramik)Deskripsi:Giant Mortar 480 Perekat Keramik Dinding dan Lantai adalah perekat keramik siap pakai untuk pemasangan ubin homogeneous, keramik, marmer, mosaik, granit, atau batu alam pada dinding dan lantai. Giant Mortar 480 Perekat Keramik Dinding dan Lantai merupakan semen instan berbahan dasar semen, pasir silika, filler, aditif dan special polymer kualitas terbaik.atribut:
- Size (kg): 25
- Dilution: Water
- Coverage (m²/kg): 5/25
- Drying Time: ±24hours
- Application Thickness (mm): ±3
- Binder: Portland Cement
- Aggregate: Pasir Silika
- Water Needs (L): ±5.5
- DUPONT Isoclean Boot Cover Dupont Tyvek (Sarung Sepatu)atribut:
- Code Number: A 330000-4582
- Package Size (mm): 300x230x20
- Poxy Putty Ceramic Tile Adhesive (Dempul Epoksi)Deskripsi:Poxy Putty adalah lem keramik bawah air yang sangat efektif untuk menempel keramik kolam renang jika terlepas karena termakan usia.Dengan produk ini tidak perlu mengeringkan air kolam untuk menempel kembali keramik yang terlepas, karena mengeringkan air kolam tentunya akan memakan biaya yang cukup lumayan.Cara pakai:Campurkan pasta A dengan pasta B, lalu aplikasikan pada bagian bawah keramik. Lalu tempelkan pada tempatnya kembali.
- MU Perekat Keramik CeraFixDeskripsi:Mortar Instan untuk pekerjaan pemasangan keramik (Porous Tile) pada dinding dan lantai. Berbahan dasar semen, pasir pilihan dan aditif yang tercampur secara homogen.atribut:
- Packaging (kg): 25
- Air Consumption (L/kg): 5.5-6/25
- Thickness (mm): 3
- Dispersibility (m²/kg): 5/25
- FIBERGRATE Access Floor PedestalDeskripsi:Fiberglass grating pedestals provide an elevated surface that supports molded-grating flooring. These lightweight pedestals adjust to different heights and have configurable heads that pair with different types of flooring. They are fire-retardant, resist corrosion, and are easy to install in commercial and industrial areas when raised flooring is required.atribut:
- Base Diameter (inch): 5
- For use with: Fibergate(R) Access Floor Panels
- Load Capacity (lbs/ft²): 150
- Material: Fiberglass
- Maximum Temperature (°F): 140
- UNSPSC: 56101712
- MU Perekat Granite Tile & Batu AlamDeskripsi:Mortar Instan untuk pekerjaan pemasangan Granite Tile (Homogeneous Tile) & batu alam pada dinding dan lantai. Berbahan dasar semen, pasir pilihan dan aditif yang tercampur secara homogen.atribut:
- Packaging (kg): 25
- Air Consumption (L/kg): 5.5/6/25
- Thickness (mm): 3
- Dispersibility (m²/kg): 5/25
- MU Perekat Keramik di Atas KeramikDeskripsi:Mortar Instan untuk pekerjaan pemasangan keramik atau Homogeneous Tile, di atas keramik yang telah terpasang pada dinding ataupun lantai. Berbahan dasar pasir pilihan, semen dan aditif yang tercampur secara homogen.atribut:
- Packaging (kg): 25
- Air Consumption (L/kg): 5.5-6/25
- Thickness (mm): 3
- Dispersibility (m²/kg): 5/25
- WOKIN Tile Grout SawDeskripsi:- 2pcs carbide blades with black plastic handle- Efficient removal of impurities in gapatribut:
- Thickness of One Blade (mm): 3
- MU Pengisi Nat Interior & EksteriorDeskripsi:Mortar Instan untuk pengisi nat (Tile Grout) berbahan dasar semen, polimer, pigment dan aditif yang tercampur secara homogen dengan berbagai pilihan warna. Cocok untuk pemasangan keramik, Granite Tile,dan mosaik dengan lebar nat 1-4 mm. Dapat diaplikasikan pada dinding & lantai baik interior maupun eksterior.atribut:
- Packaging (kg): 1
- MILO 3in1 ACTIV-GO Susu BubukDeskripsi:Anak-anak butuh semangat dan energi untuk memulai harinya. MILO 3 in 1, minuman cokelat bubuk MILO yang dipadu dengan kebaikan susu Nestlé DANCOW ini membantu memenuhi kebutuhannya.MILO adalah minuman cokelat berenergi pilihan anak-anak karena rasanya yang lezat, dan juga pilihan para ibu karena MILO mengandung nutrisi yang didasarkan pada studi ilmiah, yaitu Protomalt dan Actigen-E.
- SOS Pembersih LantaiDeskripsi:S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.atribut:
- Packaging: Pouch
- Lemkra PVC Tile Trim Kuku MacanDeskripsi:Kegunaan Material untuk sudutan pada keramik, marmer dan granitpada dinding dan lantai. Dirancang dan dibuat dari PVCberkualitas tinggi dengan spesifikasi yang dibutuhkan untukkonstruksi. Dapat digunakan untuk aplikasi interior daneksterior.Keunggulan- Sudutan lebih presisi, rapi dan lebih lurus.- Menambah nilai estetis.- Sudutan lebih tahan benturan (tidak mudahrompal atau rusak jika terjadi benturan).atribut:
- Size (cmxm): 2.5x4
- MU Sekop Perekat KeramikDeskripsi:Alat bantu untuk aplikasi perekat keramik.atribut:
- Color: Blue-Yellow
- Thickness (mm): 1.2
- Handle Materials: Lumber
- Material: Plat Stainless steel
- Sika Sikagrout (Semen Grouting Anti Susut)atribut:
- Packaging: Bag
Daftar Harga lem keramik Terbaru October 2026
| RAPI Ceramic Adhesives Plus on Tile (Perekat Keramik) | Rp3.899.900 |
| SUPERIOR TILE CUTTER INC. AND TOOLS Tile Float | Rp729.900 |
| CERAM GROUT GC Ceramic Epoxy (Perekat Keramik) | Rp4.199.900 |
| Avian Giant Ceramic Adhesive (Lem Keramik) | Rp149.900 |
| DUPONT Isoclean Boot Cover Dupont Tyvek (Sarung Sepatu) | Rp1.399.900 |
| Poxy Putty Ceramic Tile Adhesive (Dempul Epoksi) | Rp1.899.900 |
| MU Perekat Keramik CeraFix | Rp209.900 |
| FIBERGRATE Access Floor Pedestal | Rp1.599.900 |
| MU Perekat Granite Tile & Batu Alam | Rp299.900 |
| MU Perekat Keramik di Atas Keramik | Rp629.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/RAPI%20Ceramic%20Adhesives%20Plus%20on%20Tile%20(Perekat%20Keramik)/h9P104660621-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/CERAM%20GROUT%20GC%20Ceramic%20Epoxy%20(Perekat%20Keramik)/asP104666388-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Avian%20Giant%20Ceramic%20Adhesive%20(Lem%20Keramik)/hdP108343625-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/DUPONT%20Isoclean%20Boot%20Cover%20Dupont%20Tyvek%20(Sarung%20Sepatu)/pcP108065912-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Poxy%20Putty%20Ceramic%20Tile%20Adhesive%20(Dempul%20Epoksi)/0aP108163010-1.jpg)





/bnP111254419-2.jpg)

/r9P108182981-1.jpg)




%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Sika%20Sikagrout%20(Semen%20Grouting%20Anti%20Susut)/giP107534594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)