CERAM GROUT GC Ceramic Epoxy (Perekat Keramik)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Capacity (L)3.8 (1gallon)
Number of Coats1
Volume Solids (%)100
VOC'sZero
CoverageTheoretical 25 sq. ft. (2.3 sq. meters) per gallon at 63mils (1/16inch or 1.6mm) and 2 sq. ft. (0.1858 sq. meters) per gallon at 750 mils (3/4inch or 19mm).
Cure TimeCeRam-Grout GC should cure out in one to three (1-3) hours depending on the temperature and applied thickness.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CeRam-Grout GC is a technically advanced ceramic epoxy material that has been designed for patching severe pitting in steel, spalling and cracks in concrete floors and walls where corrosion and chemical attack are problems. CeRamGrout GC may be applied in thickness of 15 mils (375 microns) to 3/4inch (19mm) thick. CeRam-Grout GC is 100% solids by volume and provides a non-shrinking surface after application. Part A (Base) is gray in color and Part B (Curing Agent) is white in color so that when mixed in the right proportions, the blend will produce a gray grouting compound with no visible streaks.

CeRam-Grout GC is formulated for high abrasion, erosion and corrosive environments. It may be used to repair corroded metal pitting, cracks in concrete or spalling of concrete where a highly wear-resistant surface is desired.
CeRam-Grout GC is a superior modified epoxy resin system that is filled to maximum capacity with ceramic materials and cured by the addition of a proprietary curing agent.
CeRam-Grout GC is a high-build material that reduces labor costs. It is designed as a one-coat application to repair severely corroded and pitted structures and tank bottoms. It may be used to repair corroded metal pitting, cracks in concrete or spalling of concrete where a highly wear-resistant surface is desired.
CeRam-Grout GC is a superior modified epoxy resin system that is filled to maximum capacity with ceramic materials and cured by the addition of a proprietary curing agent.
CeRam-Grout GC is a high-build material that reduces labor costs. It is designed as a one-coat application to repair severely corroded and pitted structures and tank bottoms. It may be used as a stand-alone system or in conjunction with CERAM-KOTE COATINGS' CeRam-Kote 54 ceramic epoxy coating system.
Feature
Suggested Uses:
Tanks and Processing Vessels.
Pump Impellers.
Concrete Secondary Containments.
Tile Sealer.
Pump Housings.
Pitted Steel Surfaces.
Concrete Pump Bases.
Concrete Floors.
Concrete Walls and Floors of Cooling Towers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait